Shop All Guard Rails
Rack Sentry
Pallet Rack Guard, 18" H Overall, Yllw, PK6
Mfr # RSC-90
Zoro # G3769110
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Height 18 in
- Mounting Straps
- Overall Width 3 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rack Sentry
- MFR # RSC-90
- Zoro # G3769110
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Overall Width | 3 1/2 in |
Overall Depth | 6 1/4 in |
Usable Opening Depth | 3 1/2 in |
Usable Opening Width | 3 1/2 in |
Opening Depth | 3 in |
Opening Width | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Polymer |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Straps |
Color | Yellow |
Includes | (2) Straps |
Wall Thickness | 1/8 in |
Finish | Unfinished |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 1/4 in, Overall Height 18 in, Overall Width 3 1/2 in, Yellow, Unfinished, Polymer, (2) Straps, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- ZORO SELECT Manhole Lid Lifter, Cadmium Zinc Plated (10K048)
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- VESTIL Low Profile Rack Guard (NPG6-24)
- GREENE MANUFACTURING Buffer Guard, 10" Wheel dia. (GBG-1033)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- VESTIL Low Profile Rack Guard (LPRO-36-9-2)
- GUARDIAN EQUIPMENT Universal Guardrail Post, 52 In. H (61133)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- Rack Sentry Guard Rails