Shop All Guard Rails
Rack Sentry
Pallet Rack Guard, 18" H Overall, Yllw, PK6
Mfr # RSC-75
Zoro # G3769068
product price: $271.99
/pk 6, $45.33/ea
Free Shipping & Returns
$271.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Height 18 in
- Mounting Straps
- Overall Width 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack Sentry
- MFR # RSC-75
- Zoro # G3769068
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Overall Width | 3 in |
Overall Depth | 5 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 3 in |
Opening Depth | 3 in |
Opening Width | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Polymer |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Straps |
Color | Yellow |
Includes | (2) Straps |
Wall Thickness | 1/8 in |
Finish | Unfinished |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 5 in, Overall Height 18 in, Overall Width 3 in, Yellow, Unfinished, Polymer, (2) Straps, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- OZ LIFTING PRODUCTS Hand Winch, 1000 lb., 5-63/64 in.Overall W (OZ1000BWSS)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8Wx3Lx12In H (I5712-P-G)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Lift-Out, Yellow (MPBP20-YEL)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- GUARDIAN EQUIPMENT Universal Guardrail Post, 65" (61135)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- Rack Sentry Guard Rails