Shop All Guard Rails
Rack Sentry
Pallet Rack Guard, 18" H Overall, Yllw, PK6
Mfr # RSC-100
Zoro # G3769031
product price: $263.99
/pk 6, $44.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Height 18 in
- Mounting Straps
- Overall Width 4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack Sentry
- MFR # RSC-100
- Zoro # G3769031
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Overall Width | 4 in |
Overall Depth | 6 in |
Usable Opening Depth | 4 in |
Usable Opening Width | 4 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Polymer |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Straps |
Color | Yellow |
Includes | (2) Straps |
Wall Thickness | 1/8 in |
Finish | Unfinished |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 in, Overall Height 18 in, Overall Width 4 in, Yellow, Unfinished, Polymer, (2) Straps, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6' X 20" X 11" Loading Dock Bumper (B620-11)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- GUARDIAN EQUIPMENT Fall Protection Guardrail, 10 ft. (15181)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-096-42-P)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow (708431)
- ZORO SELECT Guard Rail Mounting Bracket, Blue (GR-H2R-TP-ADJBKT)
- Rack Sentry Guard Rails