Shop All Guard Rails
Rack Sentry
Pallet Rack Guard, 18" H Overall, Yllw, PK5
Mfr # RSC-120
Zoro # G3769208
product price: $302.99
/pk 5, $60.60/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Height 18 in
- Mounting Straps
- Overall Width 4 3/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack Sentry
- MFR # RSC-120
- Zoro # G3769208
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 18 in |
Overall Width | 4 3/4 in |
Overall Depth | 6 3/4 in |
Usable Opening Depth | 4 3/4 in |
Usable Opening Width | 4 3/4 in |
Opening Depth | 3 in |
Opening Width | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Polymer |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Straps |
Color | Yellow |
Includes | (2) Straps |
Wall Thickness | 1/8 in |
Item | Pallet Rack Guard |
Finish | Unfinished |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 3/4 in, Overall Height 18 in, Overall Width 4 3/4 in, Yellow, Unfinished, Polymer, (2) Straps, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hardware Kit for Pallet Dolly (33498)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- STEEL KING Pallet Rack Protector, 8W x 4L x 24In H (FPS3-4D024YW)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- COMPONENT HARDWARE S/S Scrap Chute for 6" Diameter Opening (J92-1000)
- JR PRODUCTS RAMP BUMPER (10715)
- Rack Sentry Warehouse Safety Guards & Protectors