Shop All Blower and Fan Accessories
Racing Power
Racing Power R2104 4.25 in. Chrome Velocity Air Cleaner
Mfr # RPC-R2104
Zoro # G704089605
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racing Power
- MFR # RPC-R2104
- Zoro # G704089605
- UPC # 859828210401
- Country of Origin China
- Category Blower and Fan Accessories
Description
Rpcs air cleaner velocity stack is designed to fit single quad carburetors with a 5.125 Inch neck. This air cleaner velocity stack is stamped from high grade steel castings with a durable, chrome plated finish, and includes a washable foam element and mounting hardware.
Features- Fits single quad carburetor with a 5.125" neck
- Includes washable foam element and mounting hardware
- Size: 4.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Standard Tee, 5" Dia., 10" L (5ET)
- SIEMENS Pneumatic Receiver Controller (195-0011)
- BLUEDRI Industrial Air Scrub, 500cfm, Variable, BL (BD-AS-550-BL)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- U.S. MOTORS US Motors 8200, Belted Fan & Blower, 1/2 HP, 1-Phase, 1725 RPM Motor (8200)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- DAYTON Blower, 9 In (2C889)
- ATLANTIC BLOWERS Centrifugal Blower, 10 HP, 2648 cfm (ABT-600)
- EBM-PAPST Cable Harness, 11 3/4 In. (21956-4-1040)
- LUTRON Pico Caseta Remote Fan Control; White (3002682)
- Racing Power Blower and Fan Accessories