Rachael Ray 87659 Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle; Gray & Agave Blue - 11 in.
Mfr # 87659
Zoro # G404007565
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 87659
- Zoro # G404007565
- UPC # 51153876592
- Country of Origin China
- Category Cookware
Description
Breakfast time, lunchtime or any time, the rustic, modern Rachael Ray(r) Cucina Hard-Anodized Nonstick 11-Inch Shallow Square Griddle Pan offers an enjoyable way to sizzle up delicious foods.
The stylish, practical square griddle pan is sturdily crafted from hard-anodized aluminum to provide fast, even heating and to help reduce hot spots that can burn foods. The durable griddle surface is smooth so steak fajit's and grilled ham and cheese paninis cook with ease, while the griddle's shallow sides aid in expertly flipping pancakes or turning bacon strips for the ultimate crisp. The pan's appealing espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup.
Offering a comfortable grasp, the griddle's silicone-over-stainless-steel handle is dual riveted for added strength and boasts an modern hue for a dash of color. Oven safe to 400F, the shallow griddle pan is suitable for all stovetops, except induction. Dishwasher safe for convenience, this eye-catching square griddle pan makes an ideal addition to serveware, dinnerware and other cookware pieces in the beautiful Rachael Ray(r) Cucina collection.
Take your sizzle to the next left and savor griddled foods created with the versatile Rachael Ray(r) Cucina Hard-Anodized Nonstick 11-Inch Shallow Square Griddle Pan.
Features- Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle
- Color: Gray & Agave Blue
- Size: 11"
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Radiant 19-1/2 X 3-1/2W 2 H (222024)
- BON CHEF Viva, Dinner Knife, Euro, Solid Handle, Satin Finish, 13/0, 9.82" , set of 12 (S1412)
- TURBO AIR Controller (U28F413060)
- LBC BAKERY EQUIPMENT Water Supply Lrp Solenoid (70403-01)
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- RACHAEL RAY Rachael Ray 12152 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Red Shimmer - Pack of 2 (12152)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece (12167)
- RACHAEL RAY Rachael Ray 81152 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Everything Pan - Gray (81152)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Alum (FRY07XH)
- Rachael Ray Cookware