Rachael Ray 87658 Cucina Hard Porcelain Enamel Nonstick Covered Saucepan; Agave Blue - 3 qt
Mfr # 87658
Zoro # G403797160
Product Information
- Brand Rachael Ray
- MFR # 87658
- Zoro # G403797160
- UPC # 51153876585
- Country of Origin China
- Category Cookware
Description
Get good 'n' saucy with stovetop style and efficiency, making your favorite sauces, soups, and other delish foods with the sturdy, stylish Rachael Ray(r) Cucina Hard Enamel Nonstick 3-Quart Covered Saucepan.
Rachael Ray(r) Cucina cookware packs kitchen convenience and versatility into stylish, durable essentials for everydaycooking. The saucepan features durable aluminum construction to promote fast, even heating while helping to reduce hot spots that might scorch foods or boil cooking liquids away. The sturdy hard enamel exterior features warm, welcoming color in Rach's rustic-modern Cucina palette. A shatter-resistant glass lid keeps the cooking action visible and the heat and moisture inside. The saucepot and its lid sport grippy rubberized handles that coordinate with the cookware exterior and are double-riveted for solid, comfortable support.
Whether you are preparing Rach's Cran-Marnier Sauce for a holidaydinner or simply heating milk for family cocoa, this saucepan is your kitchen essential. Rachael's stylish color sense meets convenience with the distinctive espresso-colored, PFOA-free nonstick that releases foods effortlessly, complements the exterior, and cleans up easily. Oven safe to 400F, the saucepan is suitable for all stovetops, except induction, and makes a terrific addition to other kitchenware and cookware products from the Rachael Ray(r) collections.
Get your sauces and soups and more in shape, and get some easy-going kitchen style at the same time, with the durable and distinctive Rachael Ray(r) Cucina Hard Enamel Nonstick 3-Quart Covered Saucepan.
Features- Cucina Hard Porcelain Enamel Nonstick Covered Saucepan
- Color: Agave Blue
- Size: 3 qt
- Weight: 2.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Solenoid Valve (8133)
- HAMILTON BEACH COMMERCIAL Glass Washer Brush Kit (97040)
- SANISERV Kit:Handle 65632-01 (188497)
- TRUE Motor -115V (800402)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- RACHAEL RAY Rachael Ray 16346 Cucina Hard Enamel Nonstick 0.75-Quart Butter Warmer; Agave Blue (16346)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- LODGE POT/PAN COVER GLASS 12"" (GL12)
- Rachael Ray Cookware