Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles
Mfr # 87633
Zoro # G103776748
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 87633
- Zoro # G103776748
- UPC # 51153876332
- Country of Origin China
- Category Cookware
Description
Add double the performance and visual appeal to the stovetop with the rustic, modern Rachael Ray Cucina Hard-Anodized Nonstick Twin Pack Skillet Set. Sturdily crafted from hard-anodized aluminum, the skillets provide fast, even heating that helps to reduce hot spots that can burn foods. The skillets' eye-catching espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup. Offering a comfortable grasp, the skillets' silicone-over-stainless-steel handles are dual riveted for added strength and boast an earthy, modern hue for a dash of color. Use the 9-1/4 in. and 11-1/2 in. skillets in tandem to cook herbed scrambled eggs and Italian sausage links for a leisurely brunch, or to saute marinated string beans and pan-sear halibut steaks for a sunset dinner al fresco. Oven safe to 400°F, the nonstick skillet set is suitable for all stovetops, except induction. Dishwasher safe for convenience, this skillet twin pack makes an attractive addition to serveware, dinnerware and other cookware pieces in the beautiful Rachael Ray Cucina collection.
Features- Crafted from sturdy hard-anodized aluminum for fast, even heating, and to help reduce hot spots that can burn foods.
- The appealing espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup.
- Offering a comfortable grasp, the silicone-over-stainless-steel handles are dual riveted for added strength and boast earthy, modern color.
- Oven safe to 400°F and suitable for all stovetops except induction.
- Dishwasher safe.
- Rachael Ray Cucina Hard-Anodized Nonstick Twin Pack Skillet Set, Gray with Cranberry Red Handles.
- Collection - Rachael Ray Cucina Hard-Anodized.
- Material - Hard-Anodized Aluminum.
- Set Includes - 9-1/4-in. and 11-1/2-in. Skillets.
- Color - Gray.
- Oven Safe to 400°F.
- Dimension - 19.25 D x 11.25 W x 5.5 H in.
- Item Weight - 3.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Probe Sensor Rtd - G2 Temperat (AT0E-5062-1)
- BAKERS PRIDE Off-Hi-Lo Gsd Valve Mv2802-Mp (R3229X)
- WARING COMMERCIAL Silver Varies By Spice Spice Grinder with 3 Grinding Bowls (WSG30)
- SCOTSMAN Dual Temp Probe Assy For - Part# Sc11-0515-21 (SC11-0515-21)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- RACHAEL RAY Rachael Ray 87659 Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle; Gray & Agave Blue - 11 in. (87659)
- VOLLRATH Stainless Steel Sauce Pan, 6-3/4 Qt. (3806)
- Rachael Ray Cookware