Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle
Mfr # 87632
Zoro # G504008394
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 87632
- Zoro # G504008394
- UPC # 51153876325
- Country of Origin China
- Category Cookware
Description
Bring grilling indoors and create impressive sear marks on delicious foods using the rustically styled Rachael Ray Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan. This rustic modern square grill pan is sturdily crafted from hard-anodized aluminum to provide fast, even heating and to help reduce hot spots that can burn foods. Ridges on the bottom of the deep pan add appetizing grill marks to juicy New York steaks, marinated tiger prawn kebabs and seasoned Portobello mushrooms while allowing extra liquids and fats to drip away. And the square grill's deep sides aid in keeping stovetop splatters to a minimum. The pan's appealing espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup. Offering a comfortable grasp, the pan's silicone-over-stainless-steel handle is dual riveted for added strength and boasts an earthy, modern hue for a dash of color. Oven safe to 400°F, the deep grill pan is suitable for all stovetops, except induction. Dishwasher safe for convenience, this artisan-styled square grill pan makes an ideal addition to serveware, dinnerware and other cookware pieces in the beautiful Rachael Ray Cucina collection.
Features- Crafted from sturdy hard-anodized aluminum for fast, even heating, and to help reduce hot spots that can burn foods.
- Ridges on the bottom of the pan add appetizing grill marks to foods while allowing extra liquids and fats to drip away; deep sides aid in keeping stovetop splatters to a minimum.
- The appealing espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup.
- Offering a comfortable grasp, the silicone-over-stainless-steel handle is dual riveted for added strength and boasts an earthy, modern color.
- Oven safe to 400°F and suitable for all stovetops except induction; dishwasher safe.
- Rachael Ray Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan, Gray with Cranberry Red Handle.
- Collection - Rachael Ray Cucina Hard-Anodized.
- Material - Hard-Anodized Aluminum.
- Color - Gray.
- Oven Safe to 400°F.
- Dimension - 19 D x 10.75 W x 3.25 H in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEERIOS Cheerios .68 oz. Bowl, PK96 (16000-11941)
- JACKSON Switch (5930-303-26-17)
- COSTA Costa Medium 1/4" Wide Egg Noodle 5lbs, PK2 (1MN)
- BIGELOW Tea, Pods, English Breakfast Flavor, PK18 (RCB09906)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 16346 Cucina Hard Enamel Nonstick 0.75-Quart Butter Warmer; Agave Blue (16346)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- NATIONAL PRESTO National Presto Industries 01362 6 Quart Stainless Steel Pressure Cooker (1362)
- Rachael Ray Cookware