Shop All Machining Vises
Rachael Ray
Rachael Ray 87000 14 Piece Set - Orange Handles
Mfr # 87000
Zoro # G104069740
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rachael Ray
- MFR # 87000
- Zoro # G104069740
- UPC # 51153870002
- Country of Origin China
- Category Machining Vises
Description
This 14 piece cookware set is an exceptional value, including all of the pans needed to equip your kitchen. You’ll be ready and cooking in no time as this set includes basic pieces that you’ll really use every day. Use your saucepans for whisking a homemade sauce or cooking your morning oatmeal while the large stockpot is great for soups, stews or boiling pasta. The most widely used pans in any kitchen, the skillet set includes two essential sizes to help you perfect those crepes or enjoy a simple grilled cheese sandwich! You’ll also get plenty of use out of the saute pan - a wide, straight-sided pan that can perform many of the functions of a skillet but features deep sides for extra capacity, perfect for easy, one dish meals. It’s perfect for sauteing onions or browning meat, while the deep sides allow you to add liquid and other ingredients into the same pan to finish your meal on the stovetop or in the oven. Set Includes: 1 Qt. Covered Saucepan, 2 Qt. Covered Saucepan, 3 Qt. Covered Saucepan, 4 Qt. Covered Saucepot, 6 Qt. Covered Stockpot, 3 Qt. Covered Saute, 8.5” Skillet, 10” Skillet
Hard-anodized cookware is exceptionally durable. Plus it heats quickly and evenly, reducing "hot spots" that can burn foods. A clear coat exterior makes this cookware dishwasher safe for convenience.
Long-lasting nonstick interior lets food slide off with ease and makes cleanup quick and easy. Fun rubberized handles provide a comfortable grip and are oven safe to 350°F. Tempered glass lid to watch your foods cook without having to remove the lid to keep heat and moisture locked in. Oven Safe Temperature: 350° Material: Hard Anodized Warranty: Lifetime Limited Warranty Width13.63 inches Depth: 23.63 inches Height: 14.00 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Snipper Blade (5296)
- ELESA Zinc-plated steel threaded stud, ERW.44-p-M5x20-C4 (ERW-p)
- SWANSON TOOL 9" Lighted Savage(with 2 Energizer batteries), with Neodymium Magnets (TLL049M)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- BIG HORN Pen Blank Centering Vise (14510)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- Rachael Ray Machining Vises