Rachael Ray 81152 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Everything Pan - Gray
Mfr # 81152
Zoro # G604008126
Product Information
- Brand Rachael Ray
- MFR # 81152
- Zoro # G604008126
- UPC # 51153811524
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Everything Pan brings high-quality performance and everyday convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this versatile Everything Pan is perfect for, well everything! From creamy risottos to delicious pastas to a vegetable saut, the pan's durable aluminum construction provides ultra-even heating and features enhanced PlatinumShield Technology black nonstick reinforced to be 9 times harder than titanium for effortless food release. Plus, the pan is dishwasher safe for quick and easy cleanup. Want more Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid locks in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Everything Pan and get ready to get delish. Platinum Shield Technology enhanced black nonstick reinforced to be 9X harder than titanium.
Specifications- Color: Gray
- Material: Hard Anodized Aluminum
- Size: 3 qt.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Handle , Hose Reel, Black, Fisher (2913-38)
- RITZ Classic Check Dish Cloth 100% Cotton Terry Natural/Taupe (23200)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- PERFECT SAMPLER Perfect Samplers High Caffeine Coffee Variety Pack-50 Ct (WM-PS-ExBold-50)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray (81154)
- RACHAEL RAY Rachael Ray 47657 Stoneware Bubble & Brown Oval Baker; 4.5 qt. - Light Sea Salt Gray (47657)
- RACHAEL RAY Rachael Ray 12148 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Gray Shimmer (12148)
- TABLECRAFT Pasta Basket, 6 1/2 x 7, PK2 (986)
- Rachael Ray Cookware