Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle
Mfr # 81130
Zoro # G703776421
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 81130
- Zoro # G703776421
- UPC # 51153811302
- Country of Origin China
- Category Cookware
Description
Durable and solution-oriented, the Rachael Ray Create Delicious 12.5-Inch Hard-Anodized Nonstick Deep Skillet brings high performance and cooking convenience to home chefs eager for kitchen versatility with long-lasting dependability. .
Constructed from extra-durable hard-anodized aluminum, this deep skillet features higher pan walls and upgrades Rachael's always-reliable performance with enhanced PlatinumShield Technology nonstick reinforced to be 9 times harder than titanium for effortless food release of Rach's Crispy Skin Chicken Breasts with Escarole and White Beans or her recipe for BBQ Skillet Pie with Corn Muffin Topper.
Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400°F, a flared rim makes for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the skillet on any stovetop.
From enhanced durability to superior PlatinumShield nonstick, reach for the long-lasting convenience of the Rachael Ray Create Delicious 12.5-Inch Hard-Anodized Nonstick Deep Skillet and get ready to get delish.
Features- Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet, 12.5 in. - Teal Handle
- Made from high quality material
- Easy to clean
- Color: Teal
- Size: 12.5 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Oven Thermometer with 100 to 600 (F) (3506)
- BRILL Strawberry Buttercreme 24lbs (10208722)
- PROCTOR-SILEX 12 cups White Coffee Maker (43501PS)
- TAYLOR FREEZER Nut, Stud(Black, 3.25L) (58765)
- RACHAEL RAY Rachael Ray 12162 14.25 in. Create Delicious Aluminum Nonstick Wok - Teal Shimmer (12162)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- TRAMONTINA PROFESSIONAL FRY PAN 8"" (80114/582)
- Rachael Ray Cookware