Rachael Ray 81127 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet - Pack of 2; 9.5 & 11.75 in. - Teal Handles
Mfr # 81127
Zoro # G603776422
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 81127
- Zoro # G603776422
- UPC # 51153811272
- Country of Origin China
- Category Cookware
Description
Double up your kitchen versatility with the durable and solution-oriented Rachael Ray Create Delicious Hard-Anodized Nonstick Deep Skillet Twin Pack.
With skillets in two essential sizes (9.5-inch and 11.75-inch), this twin pack brings high performance and cooking convenience to home chefs eager for kitchen versatility with long-lasting dependability. Constructed from extra-durable hard-anodized aluminum, these deep skillets feature higher pan walls and upgrade Rachael's always-reliable performance with enhanced PlatinumShield Technology nonstick reinforced to be 9 times harder than titanium for effortless food release of Rach's Crispy Skin Chicken Breasts or her recipe for BBQ Skillet Pie with Corn Muffin Topper.
Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400°F, flared rims make for easy pouring, and induction-suitable stainless steel bases provide strength, durability, and versatility to use the skillet on any stovetop.
From enhanced durability to superior PlatinumShield nonstick, reach for the long-lasting convenience of the Rachael Ray Create Delicious Hard-Anodized Nonstick Deep Skillet Twin Pack, and get ready to get twice as delish.
Features- Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet , 9.5 & 11.75 in. - Teal Handles
- Made from high quality material
- Easy to clean
- Pack of 2
- Color: Teal
- Size: 9.5 & 11.75 in.
- Weight: 3.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pilot Tubing Assy (4532421)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- E-Z MIX 1 Quart Disposable Mixing Cups 100/Box (70032)
- SCOTSMAN Control Board - Uc24, #11-0636-21 (11-0636-21)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray (81154)
- RACHAEL RAY Rachael Ray 47852 Ceramics Oval Au Gratin Set; Red - 2 Piece (47852)
- RACHAEL RAY Rachael Ray 12162 14.25 in. Create Delicious Aluminum Nonstick Wok - Teal Shimmer (12162)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- TABLECRAFT Braiser Pan, Tri-Ply, Round, 3 qt. (CW7010)
- Rachael Ray Cookware