Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles
Mfr # 81125
Zoro # G703956724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 81125
- Zoro # G703956724
- UPC # 51153811258
- Country of Origin China
- Category Cookware
Description
Durable and solution-oriented, the Rachael Ray Create Delicious 11-Piece Hard-Anodized Aluminum Nonstick Cookware Set brings high performance and cooking convenience to home chefs eager for kitchen versatility with long-lasting dependability. Constructed from extra-durable hard-anodized aluminum, this collection of essential pots and pans upgrades Rachael's always-reliable performance with enhanced PlatinumShield Technology nonstick reinforced to be 9 times harder than titanium for effortless food release of Rach's Mac and Cheddar Cheese with Chicken and Broccoli or her recipe for Tilapia with Roasted Corn. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400°F, and shatter resistant glass lids lock in heat and flavor while allowing foods to be monitored while they cook. Plus, this convenient set features a unique "swing lid" that fits both the 5-quart Dutch oven and the 3-quart saute pan. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. Also included in the 11-piece set is one of Rachael's signature food mover bench scrapes and a slotted Lazy spoon that attaches conveniently to cookware rims to keep drips in the pan and not on the counter. From enhanced durability to superior PlatinumShield nonstick, reach for the long-lasting convenience of the Rachael Ray Create Delicious 11-Piece Hard-Anodized Aluminum Nonstick Cookware Set and get ready to get delish.
Features- Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set - Light Blue Handles
- Made from high quality material
- Easy to clean
- 11 Piece
- Color: Light Blue
- Weight: 15.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Measuring Cup, 64 Oz, SS (95640)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Copper (KF2030)
- SC JOHNSON PROFESSIONAL 4 LTR DISPENSER (SN31504)
- CMA DISH MACHINES Uc 65E Switch On-Off (02103.50)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- RACHAEL RAY Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2 (12149)
- RACHAEL RAY Rachael Ray 81151 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Steam Set - Gray (81151)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 16346 Cucina Hard Enamel Nonstick 0.75-Quart Butter Warmer; Agave Blue (16346)
- NATIONAL PRESTO Pressure Cooker Alum 8Qt (01282)
- Rachael Ray Cookware