Rachael Ray 50797 Cucina Pantryware 17 X 12 in. Wood Cutting Board
Mfr # 50797
Zoro # G903740703
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 50797
- Zoro # G903740703
- UPC # 51153507977
- Country of Origin China
- Category Cutting Boards and Mats
Description
Crafted from beautiful, sustainable acacia wood, this Rachael Ray Cucina Pantryware 17 in. x 12 in. Wood Cutting Board is a must-have for the kitchen. The rustic-styled cutting board boasts a stunning exposed- grain work surface that delivers the same easy-to-use functionality and home-enhancing design as the entire Rachael Ray collection. Keep it handy on the countertop for mincing spring herbs, chopping peak-of-season tomatoes, or use it as a handsome tabletop or buffet trivet with one of Rachael’s Cucina serving dishes or casseroles. Handwashing the cutting board is recommended to retain the wood’s beautiful finish. The wooden board makes a thoughtful gift and is a great complement to the warm, inviting serveware, dinnerware and other pantryware pieces in the Rachael Ray collections.
Features- Crafted from sustainable acacia wood, the rustic-styled cutting board boasts a stunning exposed-grain work surface.
- The 17 x 12 in. cutting board is ideal to use when mincing, chopping and slicing foods.
- Perfect for display on the countertop or near the stove, and ideal as a trivet with Cucina oven-to-table cookware and serveware.
- Handwashing the board is recommended to retain the wood’s beautiful finish.
- The board makes a thoughtful gift and is a great complement to the warm, inviting serveware, dinnerware and other pantryware pieces in the Rachael RayTM collections.
- Rachael Ray Cucina Pantryware 17 in. x 12 in. Wood Cutting Board.
- Collection - Rachael Ray Cucina Pantryware.
- Material - Wood.
- Color - Wood.
- Dimension - 18.1 L x 12.6 W x 1.9 H in.
- Item Weight - 3.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- ALLPOINTS Pitcher , 60 Oz, W/Ice Chamber (2801420)
- FOLLETT Primary With Agion Follet Filter (00130245)
- BROWNE FOODSERVICE Tong, 9", Yellow (5511YL)
- RACHAEL RAY Rachael Ray 50796 Cucina Pantryware 14 X 11 in. Wood Cutting Board With Handle (50796)
- JOYCE CHEN Burnished Bamboo Cutting Board Medium, 8 In. x 12 In. (J34-0003)
- ALLPOINTS Board, Cutting , White, 18X24 (2801267)
- BEVERAGE-AIR Richlite Cutting Board, 1", 7.5"x30.625" (705-392D-07)
- SAN JAMAR Cutting Board, White, 12 x 9 In. (CBG912WH)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- ELMERS PRODUCTS X-ACTO, Self-Healing Cutting Mat, Nonslip Bottom, 1in Grid, 24 X 36, Gray (X7763)
- Rachael Ray Cutting Boards and Mats