Rachael Ray 50796 Cucina Pantryware 14 X 11 in. Wood Cutting Board With Handle
Mfr # 50796
Zoro # G203740724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 50796
- Zoro # G203740724
- UPC # 51153507960
- Country of Origin China
- Category Cutting Boards and Mats
Description
Crafted from beautiful, sustainable acacia wood, this Rachael Ray Cucina Pantryware 14 in. x 11 in. Wood Cutting Board with Handle is a must-have for the kitchen. The rustic-styled cutting board boasts a stunning exposed- grain work surface that delivers the same easy-to-use functionality and home-enhancing design as the entire Rachael Ray collection. Keep it handy on the countertop for mincing garlic, chopping fresh basil or slicing peak-of-season tomatoes, or use it as a tabletop or buffet trivet with one of Rachael’s Cucina casseroles or serving dishes. The leather loop on the round handle hangs the board for convenient storage and appetizing stoveside display. Handwashing the cutting board is recommended to retain the wood’s beautiful finish. The wooden board makes a thoughtful gift and is a great complement to the warm, inviting serveware, dinnerware and other pantryware pieces in the Rachael Ray collections.
Features- Crafted from sustainable acacia wood, the rustic-styled cutting board boasts a stunning exposed-grain work surface.
- The 14 in. x 11 in. cutting board is ideal to use when mincing, chopping and slicing foods.
- A leather loop on the round handle allows the board to hang for convenient storage near meal prep areas.
- Handwashing the board is recommended to retain the wood’s beautiful finish.
- The board makes a thoughtful gift and is a great complement to the warm, inviting serveware, dinnerware and other pantryware pieces in the Rachael RayTM collections.
- Rachael Ray Cucina Pantryware 14 in. x 11 in. Wood Cutting Board with Handle.
- Collection - Rachael Ray Cucina Pantryware.
- Material - Wood.
- Color - Wood.
- Dimension - 14.7 L x 11.7 W x 1.9 H in.
- Item Weight - 2.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Handle (R04.16.533.00)
- JACKSON Probe 3/8 Mpt (6680-200-02-68)
- DYNAMIC MIXER Mounting Support (Suction Cup Per Unit) (3512)
- FAST Modularm Probe (TS-1-25)
- RACHAEL RAY Rachael Ray 50797 Cucina Pantryware 17 X 12 in. Wood Cutting Board (50797)
- JOSEPH JOSEPH POP CHOPPING MATS 3PK (92104)
- VICTORY White Cutting Board, 1", 13"x60" (50869002)
- APW Richlite Cutting Board, 1" 7.5"x30.625" (32010647)
- SAN JAMAR Cutting Board Mat, 16x22, White (CBM1622)
- CORE HOME Core Home 220770 6 x 8 in. Bamboo Cut Board (220770)
- CORE KITCHEN Grip Strip 12 in. L X 9 in. W X 0.5 in. Polypropylene Cutting Board (AC30606)
- Rachael Ray Cutting Boards and Mats