Rachael Ray 47865 Ceramics Oval Dipping Cups; Burgundy - 4 Piece
Mfr # 47865
Zoro # G403910545
Product Information
- Brand Rachael Ray
- MFR # 47865
- Zoro # G403910545
- UPC # 51153478659
- Country of Origin Unknown
- Category Serving Utensils
Description
Why serve sauces in a boring dish when you can show them off in style with the rachael ray ceramics 4-piece oval dipping cups set.
These cheerful 3-ounce serving cups are perfect for a variety of yummy condiments and dips, from rachaels chipotle ketchup to go with her tex-mex bacon cheeseburgers to her tartar sauce for dipping fish sticks. The cups are especially ideal for keeping foods and flavors separated, or set out with salts, red pepper chili flakes, and other dry seasonings at a casual italian dinner. Featuring durable ceramic construction and the perfect size for dipping convenience, these handy serving cups are a great addition to any meal. The dipping cups have flared handles to make them easy to hold and are dishwasher, microwave, freezer safe and oven safe to 500f.
Discover a fresh new way to serve dips and sauces while adding a splash of color with the rachael ray ceramics 4-piece oval dipping cups set.
Features- Sturdy ceramic dipping cups feature colorful glazes inside and out in a clever shape and size
- Flared handles are easy to hold
- 4 Piece
- Color: Burgundy
- Shape: Oval
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP UL FUSE 12A (QFS-BA011WRE0)
- LOGO BRANDS Houston Oilers 20oz Colorblock Stainless Steel Tumbler (631V-S20T-11)
- ALLPOINTS Water Inlet Valve 208/230V/240V For Manitowoc, MAN000007966 (58-1176)
- KOLPAK Door Hinge - Upper (236211075)
- RACHAEL RAY Rachael Ray 46888 Stoneware EVOO Dispensing Bottle; Sea Salt Gray (46888)
- CHEF N Melon & Fruit Scoops (102-582-214)
- SANI-LAV Scoop, 8 Oz, 304 Stainless Steel (3997)
- TABLECRAFT Aluminum Ice Scoop, 24 OZ (624)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- WINCO 2 oz Stainless Steel Ladle (LDIN-2)
- KLEIN TOOLS Straight Stainless Trimmer w/Ball Point, 8-Inch (G758BP)
- Rachael Ray Serving Utensils