Rachael Ray 47684 Nonstick Bakeware Jumbo Cookie Pan with Roasting Rack; 13 x 19 in. - Silver
Mfr # 47684
Zoro # G203850867
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 47684
- Zoro # G203850867
- UPC # 51153476846
- Country of Origin China
- Category Bakeware
Description
Go family size with the hot wings and french fries with the Rachael Ray Silver Nonstick Bakeware Jumbo Cookie Pan and Roasting Rack Set.
Made from heavy gauge steel, this big 13-Inch by 19-Inch cookie pan resists warping and feature long-lasting nonstick that provides excellent food and baked good release with easy cleanup. The companion rack insert is perfect for all-over browning and roasting, and also serves conveniently as a countertop cooling rack for cookies and cookie bars.
Rolled-rims provide a confident grip for easy handling, even with bulky oven mitts on, and the pan and rack are oven safe to 450°F. Great for sheet pan meals and big batches of baked goods, this versatile pan is the perfect complement to many other pieces in Rachael's bakeware and cookware collections that always spell fun in the kitchen.
Turn up the heat and bake some excitement with the Rachael Ray Silver Nonstick Bakeware Jumbo Cookie Pan and Roasting Rack Set.
Features- Nonstick Bakeware Jumbo Cookie Pan with Roasting Rack, 13 x 19 in. - Silver
- Made from high quality material
- Easy to clean
- Color: Silver
- Size: 13 x 19 in.
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pin Index Cam (00-478461)
- GREEN MOUNTAIN COFFEE Coffee, Breakfast Blend, 0.31 oz., PK96 (7522)
- BLOOMFIELD Pot (WS-50392)
- KARAT EARTH 9 in x 6 in Bagasse Clamshells, PK200 (KE-BHC96-1C)
- RACHAEL RAY Rachael Ray 46683 11 x 17 in. Cucina Nonstick Bakeware Baking Pan Cookie Sheet; Latte Brown (46683)
- RACHAEL RAY Rachael Ray 47020 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Red - 5 Piece (47020)
- RACHAEL RAY Rachael Ray 47992 Mix & Measure Set; Light Blue & Teal - 10 Piece (47992)
- RACHAEL RAY Rachael Ray 56524 Yum-o Nonstick Bakeware 3-Piece Oven Lovin Cookie Pan Set; Gray with Orange Silicone Grips (56524)
- RACHAEL RAY Rachael Ray 54077 Bakeware Oven Lovin Mini Cups 24-Cup Mini Muffin Pan Grey (54077)
- RACHAEL RAY Rachael Ray 52410 10 Piece Cucina Nonstick Bakeware Set; Latte Brown (52410)
- PALISADES Genuine Vegetable Parchment Pan Liner - No.of 27 (BP-PPGVP27S)
- Rachael Ray Bakeware