Rachael Ray 47683 Nonstick Bakeware Cookie Pan Set - 3 Piece - Silver
Mfr # 47683
Zoro # G703850930
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 47683
- Zoro # G703850930
- UPC # 51153476839
- Country of Origin China
- Category Bakeware
Description
Get three incredibly versatile pans for baking, crisping and roasting with the Rachael Ray 3-Piece Silver Nonstick Bakeware Cookie Pan Set.
Made from heavy gauge steel, these pans resist warping and feature long-lasting nonstick that provides excellent food and baked good release with easy cleanup. Enjoy the convenience of a cookie pan set that's perfect for making french fries, roasted parmesan zucchini, loaded potato jackets, hot wings, and of course your favorite cookies and cookie bars.
Rolled-rims provide a confident grip for easy handling, even with bulky oven mitts on, and the set is conveniently oven safe to 450°F. Although dishwasher safe for a convenient cleanup, hand washing is recommended for best performance. These versatile baking pans are the perfect complement to many other pieces in Rachael's bakeware and cookware collections that always spell fun in the kitchen.
Turn up the heat and bake some excitement with the Rachael Ray 3-Piece Silver Nonstick Bakeware Set.
Features- Nonstick Bakeware Cookie Pan Set - Silver
- Made from high quality material
- Easy to clean
- 3 Piece
- Color: Silver
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TONKA Gasket Magnetic Door 38 1/4"X78 1/4" (1318)
- HEINZ Tomato Ketchup Squeeze Bottle, 20 oz Bottle, 3PK (20901009)
- ZUMMO Squeezing Tray (1405005)
- VULCAN HART Indicator Knob (824277)
- RACHAEL RAY Rachael Ray 52410 10 Piece Cucina Nonstick Bakeware Set; Latte Brown (52410)
- RACHAEL RAY Rachael Ray 47423 Nonstick Bakeware Cookie Pan Set - 3 Piece - Gray with Red Silicone Grips (47423)
- RACHAEL RAY Rachael Ray 47364 Rachael Ray Nonstick Bakeware Loaf Pan; 9 x 5 in. (47364)
- RACHAEL RAY Rachael Ray 47684 Nonstick Bakeware Jumbo Cookie Pan with Roasting Rack; 13 x 19 in. - Silver (47684)
- RACHAEL RAY Rachael Ray 56524 Yum-o Nonstick Bakeware 3-Piece Oven Lovin Cookie Pan Set; Gray with Orange Silicone Grips (56524)
- RACHAEL RAY Rachael Ray 47021 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Marine Blue - 5 Piece (47021)
- WINCO 2/3 Size 19 Gauge Aluminum Sheet Pan (ALXP-1622)
- Rachael Ray Bakeware