Rachael Ray 47657 Stoneware Bubble & Brown Oval Baker; 4.5 qt. - Light Sea Salt Gray
Mfr # 47657
Zoro # G603850900
Product Information
- Brand Rachael Ray
- MFR # 47657
- Zoro # G603850900
- UPC # 51153476570
- Country of Origin China
- Category Cookware
Description
Grab ahold of the tops in ceramic style and durability with the Rachael Ray Ceramics 4.5-Quart Bubble and Brown Oval Baker.
Prepare tasty and easy casseroles, lasagnas, and sweet fruit crumbles and other desserts in this sturdy ceramic stoneware baker that conveniently goes from oven to table. The baker is an extension of the bold, clever style Rachael Ray has already brought to cookware and dinnerware: bright color, unique shape and top materials in a versatile piece that everyone will appreciate. It boasts sturdy ceramic construction, and is safe for use in the microwave, freezer and oven up to 500°F. And to make cleaning up a cinch, it goes right in the dishwasher. The wide handles offer a confident grip when pulling a piping hot casserole out of the oven, and the vibrant color is great for coordinating with many other Rachael Ray kitchen pieces.
Bake tasty casseroles and sweet desserts with ease, with the vibrant, stylish Rachael Ray Ceramics 4.5-Quart Bubble and Brown Oval Baker.
Features- Stoneware Bubble & Brown Oval Baker, 4.5 qt. - Light Sea Salt Gray
- Made from high quality material
- Easy to clean
- Color: Light Sea Salt Gray
- Size: 4.5 qt.
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY AND HENRY Henry And Henry Crown Apple Filling, 18lbs (10185520)
- BKI Insulator, Boot, Straight Spark Plug (I0512)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- 5 HOUR ENERGY Energy Shot, Grape, 1.93 oz., PK4 (721241)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- RACHAEL RAY Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray (19019)
- RACHAEL RAY Rachael Ray 81127 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet - Pack of 2; 9.5 & 11.75 in. - Teal Handles (81127)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid Heavy Cookware, 120 Quart (S5548S)
- Rachael Ray Cookware