Rachael Ray 47645 Tools & Gadgets Nesting Mixing Bowl Set; 2 Piece - Red & Gray
Mfr # 47645
Zoro # G503776317
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 47645
- Zoro # G503776317
- UPC # 51153476457
- Country of Origin China
- Category Bakeware
Description
Mix up yummy masterpieces and keep the kitchen organized with the Rachael Ray(tm) Nesting Mixing Bowl Set.
Featuring 2-quart and 3-quart mixing bowls that nest conveniently together for space-saving storage, this convenient and fun-to-use bowl mixing bowl set makes it easy to whip up pancake and muffin batters, mix up Rach's Chipotle Chicken salad, or toss vegetables in EVOO with salt and pepper before roasting. The durable melamine construction provides long-lasting performance, and the mixing bowls have built-in handles and pour spouts to easily manage a variety of different ingredients. A rubberized bottom keeps the bowls from slipping around on countertops, and these versatile mixers are top rack dishwasher safe for super easy cleanup. When finished, the bowls nest together for easy cabinet storage or look great showing off their colorful style right on the counter.
Mix things up a little with the easy, convenient, and eye-catching Rachael Ray(tm) Nesting Mixing Bowl Set.
Features- Tools & Gadgets Nesting Mixing Bowl Set - Red & Gray
- Made from high quality material
- Easy to clean
- 2 Piece
- Color: Red & Gray
- Weight: 5.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRI-KAL RK Ribbed Cold Drink Cups, 9 oz, Clear, 2500PK (9508024)
- D & W FINE PACK D & W Fine Pack 4.25" Deep Aluminum Tart Pan, PK1000 (13380)
- FRYMASTER Thermostat Knob 1-3/8 D, Pointer (8100110)
- TRUE Start Component Kit (880331)
- RACHAEL RAY Rachael Ray 54072 Bakeware Oven Lovin Rectangle 9-Inch by 13-Inch Cake Pan Grey (54072)
- RACHAEL RAY Ceramics Bubble & Brown Oval Baker Set2 Piece Light Sea Salt Gray (47655)
- RACHAEL RAY Rachael Ray 47857 9 x 13 in. Ceramics Rectangular Baker; Teal (47857)
- RACHAEL RAY Rachael Ray 87657 Hard-Anodized Nonstick Bakeware Roaster with Dual-Height Rack; Gray - 16 & 12 in. (87657)
- RACHAEL RAY Rachael Ray 47683 Nonstick Bakeware Cookie Pan Set - 3 Piece - Silver (47683)
- RACHAEL RAY Rachael Ray 56603 Garbage Bowl with Rubber Foot - Red (56603)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- Rachael Ray Bakeware