Rachael Ray

Rachael Ray 47425 Nonstick Bakeware Cookie Pan Set - 3 Piece - Gray with Marine Blue Silicone Grips


product price: $62.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offering three popular-sized baking pans, the Rachael Ray Nonstick Bakeware 3-Piece Cookie Pan Set is ideal for making both savory and sweet treats.

Rachael Ray sure know how to make baking easy and fun. These cookie pans are made from durable steel that resists warping and feature long-lasting nonstick that provides excellent food release and easy cleanup. With a small, medium, and large cookie sheet, enjoy the convenience of three sizes to do everything from roasting stuffed eggplant, broiling cheesy garlic bread, or baking Rachael's Ranch-Style Potato Skins and yummy Kahlua Chocolate Chunk Cookies.

The cookie pans feature bold-colored, extra-wide grippy handles that provide a confident grasp when pulling items from the oven and are oven safe to 500°F. As an added bonus, a portion of the proceeds from this purchase goes to Yum-o!, Rachael's nonprofit organization that helps kids and their parents develop healthy relationships with food and cooking. These versatile cookie pans are the perfect complement to many other pieces in Rachael's bakeware and cookware collections that always spell fun in the kitchen.

Hit a sweet or savory triple out of the park with the Rachael Ray Nonstick Bakeware 3-Piece Cookie Pan Set that includes three durable pans for creating delish baked foods.

Features
  • Nonstick Bakeware Cookie Pan Set - Gray with Marine Blue Silicone Grips
  • Made from high quality material
  • Easy to clean
  • 3 Piece
Specifications
  • Color: Gray with Marine Blue Silicone Grips
  • Weight: 6.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.