Rachael Ray

Rachael Ray 47364 Rachael Ray Nonstick Bakeware Loaf Pan; 9 x 5 in.


product price: $45.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get cooking with eye-catching Rachael Ray Bakeware Meat Loaf Pan designed to help you get the job done.

This practical, must-have essential pan features comfortable grips and extra-wide handles and is constructed from durable materials that are easy to clean and care for. The new nonstick loaf pan puts the fun in functionality with a tray to pull savory meatloafs and breads from the pan in perfect form. Used without the removable insert, the main pan is the standard size for baking yummy quick breads like banana, zucchini, and more. When you prepare your favorite meatloaf recipe or follow one of Rach's, the perforated insert allows all those extra fats and oils to drain into the bottom of the pan. And of course, this bakeware is constructed from durable steel that's sturdy enough to go in and out of the oven again and again.

Inside and out, the pan features long-lasting nonstick to deliver excellent food release and easy cleanup. Oven safe to 450°F, the wide handles provide comfortable, confident grasp even with bulky oven mitts. Add this meatloaf pan to your own kitchen to add a pop of personality, or make it the starting point for a Rachael Ray kitchenware collection of your own.

Clever is as clever bakes, whether it's a loaf of bread or a lean, healthy meatloaf, made in great form with the versatile Rachael Ray Nonstick Bakeware 9-Inch x 5-Inch Loaf Pan.

Features
  • Rachael Ray Nonstick Bakeware Loaf Pan, 9 x 5 in.
  • Made from high quality material
  • Easy to clean
Specifications
  • Size: 9 x 5 in.
  • Weight: 21.34 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.