Rachael Ray 47019 Lil Huggers Tongs Set; Marine Blue - 2 Piece
Mfr # 47019
Zoro # G903850747
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 47019
- Zoro # G903850747
- UPC # 51153470196
- Country of Origin China
- Category Cooking Utensils
Description
Toss, serve and turn even the most delicate and slippery foods and ingredients with confidence and style, using the Rachael Ray Lil Huggers 2-Piece Tongs Set. The grippy silicone handles are comfortable to grasp and hold, and the tongs lock in the closed position for easy storage between use. Even better, the tongs are ideal for use with all cookware, including nonstick, and the heat-resistant silicone heads are safe to 500 degree F. Easily grab and turn Rachael's Grilled Pork Chops with Scallions, Garlic and Herbs, pull fresh, buttery corn or juicy hot dogs from the grill, and toss Rachael's Steak-Swap Cobb Salad using these versatile, spring-action tongs. Dishwasher safe for convenience, these vibrant tongs coordinate well with other pieces in Rachael's Ray's fun and exciting collections.
When grilling indoors or out, or serving delish goodness to family and friends, the Rachael Ray Lil Huggers 2-Piece Tongs Set brings excitement to every kitchen.
Features- Lil Huggers Tongs Set
- 2 Piece
- Color: Marine Blue
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEFS OWN Chef's Own Chicken Paste Base 50lbs (01576KCFP)
- EXTREME MAX Jiaxing Good Hope Enterprises SNOWMOBILE LIFT KNUCKLE Swivel Joint F/Lift Stand (5800.9060)
- SOUTHBEND 2 Pole 1.5V Quickliter (1189810)
- MIDDLEBY Surface Heater 208V 2600W (1132B8701)
- RACHAEL RAY Rachael Ray 47914 Tools & Gadgets Lazy Spoon; Flexi Turner Set - Gray; 3 Piece (47914)
- RACHAEL RAY Rachael Ray 51210 2 - Piece Nylon Turner Set - Blue (51210)
- RACHAEL RAY Rachael Ray 47651 Tools & Gadgets Lazy Flexi Turner & Scraping Spoon Set; Red (47651)
- RACHAEL RAY Rachael Ray 47018 Lil Huggers Tongs Set; Red - 2 Piece (47018)
- RACHAEL RAY Tools & Gadgets Lazy CrushChop & Flexi Turner Scraping Spoon Set Red (47778)
- RACHAEL RAY Tools & Gadgets Lazy Flexi Turner & Scraping Spoon SetTeal (47650)
- AMERICAN METALCRAFT 4 in x 8 in Turner (19008)
- Rachael Ray Cooking Utensils