Rachael Ray 46913 Stainless Steel Multi-Grater with Silicone Handles; Marine Blue
Mfr # 46913
Zoro # G603968421
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 46913
- Zoro # G603968421
- UPC # 51153469138
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
Get even grater in the kitchen grating cheeses, zesting citrus, and more, with the colorful, dishwasher-safe Rachael Ray(r) Stainless Steel and Silicone Multi-Grater.
Leave it to Rachael Ray(r) to take the simple food grater to a whole new level of well, greatness. This kitchen grater and zester works wonderfully, looks stylish, and features a unique curved shape and ergonomic design to fit over pots and pans, plates and platters with lots of room to spare. The shape gives plenty of grating and zesting coverage, so grab a hunk of parm or a fresh lemon and go! The curved grate also sits above flat surfaces like cutting boards and prep mats, so the shavings fall into a convenient pile underneath.
Rachael Ray(r) always makes prepping fun and functional. Fine- and coarse-sized holes on both sides give cooks and eaters of all ages and tastes lots of grating choices. And the colorful silicone grips at the sides and in the center provide a handhold for righties and lefties alike. Set the grater over a bowl and use the sides during cooking, or hold it in the hand and grate right at the table. Use it for lemon zesting, hard-cooked eggs, fresh garlic, and more. The grater is top-rack dishwasher safe, and coordinates with other kitchenware and serveware from Rachael Ray(r).
From cheese that's sure to please, to zest that's the best, keep everyone's tastebuds happy with the convenient, versatile Rachael Ray(r) Stainless Steel and Silicone Multi-Grater.
Features- Stainless Steel Multi-Grater with Silicone Handles
- Color: Marine Blue
- Material: Stainless Steel
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan Guard 6 7/8" Diameter (3516178)
- AUTO CARE PRODUCTS Auto Care Products 53018 Black 18 ft. Tsunami Door Seal Kit (53018)
- TRUE Temp Control (800313)
- NEVS DaySpots - Friday 2" circle White w/Green (DDOT-F2)
- RACHAEL RAY Rachael Ray 55250 Tools Veg-A-Peel 3-in-1 Potato Peeler Eye Picker and Brush Orange (55250)
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum (AMS)
- PROGRESSIVE Prepworks Gray/White Plastic Food Chopper (GPC-3682)
- PROGRESSIVE Prepworks Green/White Plastic Food Chopper (GPC-3670)
- DEXTER RUSSELL Bakers Spatula 6 In (17413)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- RSVP INTERNATIONAL Cheese Slicer with Blade (CHZ-BL)
- Rachael Ray Peelers, Cutters and Slicers