Rachael Ray 46236 Kitchenware Garbage Bowl; Marine Blue
Mfr # 46236
Zoro # G903786817
Product Information
- Brand Rachael Ray
- MFR # 46236
- Zoro # G903786817
- UPC # 51153462368
- Country of Origin China
- Category Bakeware
Description
Keeping the kitchen clean and tidy while creating yummy masterpieces is a no-brainer with the Rachael Ray accessories Garbage Bowl. Rachael Ray knows all about putting more gain with less strain into prepping and cooking and her clever, colorful Garbage Bowl saves steps during prep time. This convenient and fun-to-use bowl makes it easy to stash and dump those unwanted scraps that pile up while you cook and that means less trips to the trashcan Or toss ‘em on the compost pile to help keep things green. Make Rachael’s Italian chef salad in a cinch by tossing all the peelings from potatoes, husks from shallots, melon rinds and more right into the bowl. The rubberized base of the Rachael Ray Garbage Bowl helps it stay right where you put it and the exciting speckle finish makes it a great piece to add pizzazz to the countertop. This bowl is so stylish, no one will guess it’s really a step-saving problem-solver. Top-rack dishwasher safe for its own snappy cleanup, this garbage bowl is a great complement to many other exciting items in the Rachael Ray collections. Cut out the extra steps during cooking prep in the kitchen, with the sturdy, colorful, and convenient Rachael Ray accessories Garbage Bowl.
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Rachael Ray(tm) Garbage Bowl is the perfect receptacle for food scraps and unusable pieces that pile up when chopping, slicing and dicing
- Use the sturdy melamine bowl to collect scraps as you go, cutting down on trips to the trashcan while cooking
- A fun speckle pattern even makes the bowl perfect for countertop display between uses
- The garbage bowl is a great complement to many other exciting items in the Rachael Ray(tm) collection
- Color: Marine Blue
- Material: Melamine
- Pattern: Intricate
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- HOBART Burner Vulcan Red Knob (499595-1)
- TEMPLETON Roll-Up Drying Rack, Black (TE54099)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 087713-065-1 (087713-065-1)
- RACHAEL RAY Rachael Ray 47020 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Red - 5 Piece (47020)
- RACHAEL RAY Rachael Ray 47683 Nonstick Bakeware Cookie Pan Set - 3 Piece - Silver (47683)
- RACHAEL RAY Rachael Ray 47961 Yum-o Nonstick Bakeware 24-Cup Oven Lovin Mini Muffin Pan; Gray with Marine Blue Handles (47961)
- RACHAEL RAY Rachael Ray 47364 Rachael Ray Nonstick Bakeware Loaf Pan; 9 x 5 in. (47364)
- RACHAEL RAY Rachael Ray 54072 Bakeware Oven Lovin Rectangle 9-Inch by 13-Inch Cake Pan Grey (54072)
- RACHAEL RAY Rachael Ray 54071 Bakeware Oven Lovin Crispy Sheet 11-Inch by 17-Inch Cookie Pan Grey (54071)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26183WT)
- Rachael Ray Bakeware