Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray
Mfr # 19019
Zoro # G303901261
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 19019
- Zoro # G303901261
- UPC # 51153190193
- Country of Origin China
- Category Cookware
Description
This beautiful and functional Rachael Ray Classic Brights Porcelain Nonstick 14-Piece Cookware Set has all the key shapes and sizes of pots and pans and is paired with a trio of must-have tools and a handy baking sheet.
This stylish cookware with a two-tone gradient exterior adds a splash of modern color to your stovetop, while helping to create everything from luscious macaroni and cheese with Gruyere, to fresh salmon burgers with tartar sauce for a variety of quick and scrumptious meals right at home. The nonstick interiors provide impeccable food release for easy cleanup. The sturdy construction promotes even heating, helping to reduce hot spots that can burn foods, and the hard enamel exteriors in a modern two-tone gradient hue. The rubberized dual-riveted handles offer strength and a comfortable grasp while cooking, and are oven safe to 350°F. The set even comes with must-have accessories that are dishwasher safe. The Oven Loving crispy baking sheet is coated in convenient nonstick and is oven safe to 450°F. Turn, flip and scoop with a spatula, a spoonula and a medium turner. These three handy tools are heat safe to 500°F.
Equip your kitchen with the beautiful and functional Rachael Ray Classic Brights Porcelain Nonstick 14-Piece Cookware Set for all the key shapes and sizes of pots and pans and is paired with a trio of must-have tools and a handy baking sheet.
Features- Classic Brights Porcelain Nonstick Cookware Set with Bakeware & Tools, Sea Salt Gray
- Made from high quality material
- Easy to clean
- 14 Piece
- Color: Sea Salt Gray
- Weight: 19.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX PROFESSIONAL O-Ring, Dia.9, 25X1, 78 (0L2303)
- SCOTSMAN Curtain Switch Magnet (11-0563-02)
- TRAULSEN Strip Heater - 208V/1000 W (SER-39667-05)
- BUNN Kit, Whipper Motor Assembly (28428.1000)
- RACHAEL RAY Rachael Ray 47852 Ceramics Oval Au Gratin Set; Red - 2 Piece (47852)
- RACHAEL RAY Rachael Ray 81152 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Everything Pan - Gray (81152)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 12148 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Gray Shimmer (12148)
- RACHAEL RAY Rachael Ray 12144 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Teal Shimmer (12144)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In. (FRY10AXH)
- Rachael Ray Cookware