Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient
Mfr # 18807
Zoro # G503776133
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 18807
- Zoro # G503776133
- UPC # 51153188077
- Country of Origin China
- Category Cookware
Description
Turn steam cooking into like-a-dream cooking for veggies and more, with the colorful, versatile Rachael Ray Classic Brights Hard Enamel Nonstick 3-Quart Covered Steamer Set.
Rachael Ray is the champ where cooking smart is concerned, and her hard enamel cookware lets home cooks bring that ease and convenience to their kitchens. Use this convenient 3-piece set with or without the stainless steel steamer insert that provides a fast and easy way to steam just about anything. With a sturdy glass lid, the set takes the work out of making delicious vegetables in a healthy way. The saucepot is great as a stand-alone covered piece for making sauces, warming leftovers and more.
The pan features solid construction that promotes even heating, helping to reduce hot spots that can burn foods, and has a durable, colorful porcelain enamel exterior. Long-lasting nonstick on the saucepot interior provides beautiful food release, making cleanup a snap. And the colorful grippy handles offer a comfortable grasp and are dual riveted for extra strength. Oven safe to 350°F, this set works well with many other items in the Rachael Ray collections.
Steam away for easy healthy cooking, from shellfish to soup dumplings, veggies, and more with this easy-to-use Rachael Ray Classic Brights Hard Enamel Nonstick 3-Quart Covered Steamer Set.
Features- Classic Brights Nonstick Sauce Pot & Steamer Insert Set, 3 qt. - Sea Salt Gray Gradient
- Made from high quality material
- Easy to clean
- Color: Sea Salt Gray Gradient
- Size: 3 qt.
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Perforated Turner 8 In X 3 In (19703)
- BAF WHIPP Basic American Foods Mashed Potatoes With Vitamin C 5.31lbs Can, PK6 (10215)
- INFINITI Brew Tray, Disposable 100/PAC, 100PK (2432910|1)
- GE Drip Pan, 6 in. (WB31K5024)
- RACHAEL RAY Rachael Ray 87659 Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle; Gray & Agave Blue - 11 in. (87659)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 12144 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Teal Shimmer (12144)
- RACHAEL RAY Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2 (12149)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- THE COOKWARE CO GreenPan Rio Ceramic Coated Aluminum Fry Pan 12 in. Turquoise (CC002479-001)
- Rachael Ray Cookware