Rachael Ray 16346 Cucina Hard Enamel Nonstick 0.75-Quart Butter Warmer; Agave Blue
Mfr # 16346
Zoro # G403901871
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 16346
- Zoro # G403901871
- UPC # 51153163463
- Country of Origin China
- Category Cookware
Description
Easily warm butter to pour over popcorn or heat milk for peppermint hot cocoa with the convenient Rachael Ray Cucina Hard Enamel Nonstick 3/4-Quart Butter Warmer. Curated by Rachael Ray for comfort and hospitality, the modern, rustic design of the warmer enhances those treasured cooking experiences and occasions. The small saucepan is crafted with a sturdy hard enamel porcelain exterior and durable aluminum construction to promote even heating. Incorporating the easy-to-use functionality and time-saving solutions Rachael is known for, the small size of the saucepan aids in melting and heating foods quickly. The pan’s pour spout helps drizzle lemon-tarragon clarified butter over lobster rolls or aids in pouring warmed milk into sweet sponge cake batter. Rachael’s color sense meets convenience with the distinctive espresso-colored, PFOA-free nonstick that releases foods effortlessly, complements the exterior, and cleans up easily. Oven safe to 400°F, the pan is suitable for all stovetops, except induction, and features a rubberized stainless steel handle that’s dual riveted for added strength. This rustic, earthy butter warmer is a welcome addition to inviting serveware, dinnerware and other cookware pieces in the Rachael Ray Cucina collection.
Features- Rachael Ray® Cucina Cookware features rustic, modern color, functionality and design to enhance mealtime warmth and hospitality.
- Crafted with durable aluminum and a sturdy hard enamel porcelain exterior to promote even heating; the small size of the saucepan aids in melting and heating foods quickly.
- Distinctive espresso-colored, PFOA-free nonstick releases foods effortlessly, complements the exterior, and cleans up easily.
- The 0.75-quart butter warmer boasts a dual-riveted rubberized stainless steel handle and a convenient pour spout.
- Oven safe to 400°F, the pot is suitable for all stovetops, except induction.
- Rachael Ray Cucina Hard Enamel Nonstick 3/4-Quart Butter Warmer, Agave Blue.
- Collection - Rachael Ray Cucina.
- Material - Hard Enamel.
- Color - Agave Blue.
- Oven Safe to 400°F.
- Dimension - 12 D x 5.25 W x 5.5 H in.
- Item Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R5003-3 Qt. polybag Liners for Ice Buckets, Clear, PK 1000 (R5003)
- MRS. WAGES Xtra Crunch Pickle 5.5Oz (W666-D9425)
- VULCAN HART Knob - Red, W/Set Screw (719255-00012)
- VULCAN HART Ignitor (424194-00001)
- RACHAEL RAY Rachael Ray 12152 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Red Shimmer - Pack of 2 (12152)
- RACHAEL RAY Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece (12167)
- RACHAEL RAY Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2 (12149)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray (19019)
- CUISINART Sautepan Wlid Ns5-1/2Qt (633-30H)
- Rachael Ray Cookware