Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red
Mfr # 16342
Zoro # G203776600
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 16342
- Zoro # G203776600
- UPC # 51153163425
- Country of Origin China
- Category Cookware
Description
Featuring an ideal cookware duo, the Rachael Ray Cucina Hard Enamel Nonstick Twin Pack Skillet Set boasts two handsome skillets that help prepare delicious dishes. Curated by Rachael Ray for warmth and hospitality, the modern, rustic design of the cookware enhances every cooking experience and occasion. Crafted with sturdy hard enamel porcelain exteriors, and durable aluminum construction that promotes fast, even heating, the skillets incorporate the easy-to-use functionality and time-saving solutions Rachael is known for. Her color sense meets convenience with the distinctive espresso-colored, PFOA-free nonstick that releases foods effortlessly, complements the exteriors, and cleans up easily. The 9-1/4 in. and 11 in. skillets are ideal for preparing a breakfast of spinach omelets and Canadian bacon, or for teaming up to sear wild cod filets and saute summer squash for dinner. Oven safe to 400°F, the skillets are suitable for all stovetops, except induction, and feature rubberized stainless steel handles that are dual riveted for added strength. These warm, earthy skillets are a welcome addition to inviting serveware, dinnerware and other cookware pieces in the Rachael Ray Cucina collection.
Side by side on the stovetop, the attractive skillets in the Rachael Ray Cucina Hard Enamel Nonstick Twin Pack Skillet Set help prepare mouthwatering meals.
- Rachael Ray® Cucina Cookware features rustic, modern color, functionality and design to enhance mealtime warmth and hospitality.
- Crafted with durable aluminum and sturdy hard enamel porcelain exteriors to promote fast, even heating and to help reduce hot spots that can burn foods.
- Distinctive espresso-colored, PFOA-free nonstick releases foods effortlessly, complements the exteriors, and cleans up easily.
- The 9.25 in. and 11 in. skillets boast dual-riveted rubberized stainless steel handles.
- Oven safe to 400°F and suitable for all stovetops, except induction.
- Collection - Rachael Ray Cucina.
- Material - Hard Enamel.
- Set Includes - 9-1/4-in. and 11-in. Skillets.
- Color - Cranberry Red.
- Oven Safe to Oven Safe to 400°F.
- Dimension - 18.75 D x 11.25 W x 5.13 H in.
- Item Weight - 2.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan-Nutone HPF30 XC Type Non-Ducted Replacement Charcoal Filter (HPF30)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- MCCORMICK McCormick Culinary Dill Weed 5 oz. Container, PK6 (900210217)
- VOLLRATH 8 oz Ladle (4980810)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 81152 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Everything Pan - Gray (81152)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- JIFFY FOIL 7" Round Combo W/Laminated Lid, PK150 (8070COMBO)
- Rachael Ray Cookware