Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece
Mfr # 12167
Zoro # G503950946
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12167
- Zoro # G503950946
- UPC # 51153121678
- Country of Origin China
- Category Cookware
Description
Save 55% more cabinet space with the solution-driven convenience and radiant design of the Rachael RayCreate Delicious 8-Piece Stackable Aluminum Nonstick Cookware Set. Featuring vibrant, shimmering color combined with value-driven functionality, this clever cookware set stacks neatly to keep your cabinets organized and clutter-free. Whether you're pulling together a batch of Rach's Uptown Down-Home Chili or making a weeknight meal of her Easy Cheesy Italian Meatballs, the cookware interiors are easy to clean, with PlatinumShield Technology nonstick reinforced to be 9 times harder than titanium for effortless food release of the stickiest recipes and durabilty that lasts and lasts. Colorful, double-riveted handles feature silicone sleeves over stainless steel for comfort and control that's oven safe to 400 deg F, so you can easily pull off great stove-to-oven recipes. Shatter resistant glass lids lock in heat and flavor, and upgrades like flared rims for easy pouring and induction-suitable bases complement the stackability of this versatile and space-saving cookware. Plus, the set includes two of Rach's Lazy Tools that feature a unique slot for resting on cookware rims. Stack your cookware smartly with the convenience and high performance of the Rachael RayCreate Delicious 8-Piece Stackable Aluminum Nonstick Cookware Set. Platinum Shield enhanced silver nonstick is reinforced to be 9X harder than titanium for effortless food release and long-lasting durability.
Features- Create delicious stackable nonstick cookware set
- 8 piece
- Shimmer Color: Teal
- Weight: 14.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Safety-Set Positioning System (PS)
- WINCO 1 1/2 in Pastry Brush (WBR-15)
- BRILL Smooth & Light Buttercreme Icing Vanilla 23lbs (10216112)
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02-04-703)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 87659 Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle; Gray & Agave Blue - 11 in. (87659)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RACHAEL RAY Rachael Ray 47626 12 qt. Create Delicious Enamel on Steel Stockpot - Red Shimmer (47626)
- RACHAEL RAY Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray (81154)
- RACHAEL RAY Rachael Ray 12162 14.25 in. Create Delicious Aluminum Nonstick Wok - Teal Shimmer (12162)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- Rachael Ray Cookware