Rachael Ray 12164 6 qt. Create Delicious Aluminum Nonstick Stockpot - Red Shimmer
Mfr # 12164
Zoro # G403776486
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12164
- Zoro # G403776486
- UPC # 51153121647
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Aluminum Nonstick 6-Quart Stockpot brings high-quality performance and everyday convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this roomy stockpot is perfect for soups, stews, stoups and one-pot meals like Rach's Sausage and Shrimp. Durable aluminum construction provides ultra-even heating and features enhanced PlatinumShield Technology silver nonstick reinforced to be 9 times harder than titanium for effortless food release. Plus, the stockpot is dishwasher safe for quick and easy cleanup. Want more Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid locks in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the big brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 6-Quart Stockpot and get ready to get delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Red
- Material: Aluminum
- Size: 6 qt.
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT TEA CO Bright Tea Earl Grey, 100/CT, Purple PK (MDKB506)
- ALTO-SHAAM Timer Kit For Alto-Shaam - Part# Tr3318 (TR3318)
- DELFIELD Probe Temp 59 Lg (2194836)
- WHIRLPOOL Light Bulb (8206232A)
- RACHAEL RAY Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray (81154)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- RACHAEL RAY Rachael Ray 47626 12 qt. Create Delicious Enamel on Steel Stockpot - Red Shimmer (47626)
- RACHAEL RAY Rachael Ray 12159 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Red Shimmer (12159)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- MCSUNLEY McSunley 6018294 9 in. 8 qt. Stainless Steel Stock Pot; Silver (6018294)
- Rachael Ray Cookware