Rachael Ray 12163 6 qt. Create Delicious Aluminum Nonstick Stockpot - Teal Shimmer
Mfr # 12163
Zoro # G903776528
Product Information
- Brand Rachael Ray
- MFR # 12163
- Zoro # G903776528
- UPC # 51153121630
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Aluminum Nonstick 6-Quart Stockpot brings high-quality performance and everyday convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this roomy stockpot is perfect for soups, stews, stoups and one-pot meals like Rach's Sausage and Shrimp. Durable aluminum construction provides ultra-even heating and features enhanced PlatinumShield Technology silver nonstick reinforced to be 9 times harder than titanium for effortless food release. Plus, the stockpot is dishwasher safe for quick and easy cleanup. Want more Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid locks in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the big brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 6-Quart Stockpot and get ready to get delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Teal
- Material: Aluminum
- Size: 6 qt.
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE TOOL-HEX WRENCH (306P4)
- AMERICAN METALCRAFT 4 oz 1-Piece Ladle (L1104)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 1 in. 6 Pack (L 5916)
- COFFEE MATE Powder Creamer, 15 Oz, French Vanilla, PK12 (35775)
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 12148 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Gray Shimmer (12148)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- TABLECRAFT Sauce Pan, Die Cast, Aluminum, 5 qt. (CWDC1030)
- Rachael Ray Cookware