Rachael Ray 12162 14.25 in. Create Delicious Aluminum Nonstick Wok - Teal Shimmer
Mfr # 12162
Zoro # G903776498
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12162
- Zoro # G903776498
- UPC # 51153121623
- Country of Origin China
- Category Cookware
Description
Get ready to wok and roll with the radiant and solution-oriented Rachael RayCreate Delicious Aluminum Nonstick 14.25-Inch Wok. Featuring vibrant, shimmering color combined with value-driven functionality, this versatile wok is perfect for Cashew Chicken or Kung Pao Shrimp and features durable aluminum construction for ultra-even heating. The enhanced PlatinumShield Technology silver nonstick is reinforced to be 9 times harder than titanium for effortless food release of everything from stir fries to scrambled eggs to Rach's Pineapple Ham Fried Rice. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. Plus, the pan is dishwasher safe for quick and easy cleanup. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 14.25-Inch Wok and get ready to get your stir fry delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Teal
- Material: Aluminum
- Size: 14.25 in.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 5112-11 Replacement Actuator (5112-11)
- BAKERS PRIDE Roller (S3007A)
- GARLAND Pilot Valve 1/8 Mpt X 3/16 Cc (1150099)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- RACHAEL RAY Rachael Ray 47657 Stoneware Bubble & Brown Oval Baker; 4.5 qt. - Light Sea Salt Gray (47657)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 81127 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet - Pack of 2; 9.5 & 11.75 in. - Teal Handles (81127)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- CHEF N Vegetable Chopper Green (102-239-011)
- Rachael Ray Cookware