Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer
Mfr # 12161
Zoro # G703776513
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12161
- Zoro # G703776513
- UPC # 51153121616
- Country of Origin China
- Category Cookware
Description
Get ready to wok and roll with the radiant and solution-oriented Rachael RayCreate Delicious Aluminum Nonstick 14.25-Inch Wok. Featuring vibrant, shimmering color combined with value-driven functionality, this versatile wok is perfect for Cashew Chicken or Kung Pao Shrimp and features durable aluminum construction for ultra-even heating. The enhanced PlatinumShield Technology silver nonstick is reinforced to be 9 times harder than titanium for effortless food release of everything from stir fries to scrambled eggs to Rach's Pineapple Ham Fried Rice. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. Plus, the pan is dishwasher safe for quick and easy cleanup. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 14.25-Inch Wok and get ready to get your stir fry delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Red
- Material: Aluminum
- Size: 14.25 in.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKOCUPS EKOCUPS Artisan Organic Espresso Roast Coffee-40 Ct (WM-EKO-Espresso-40)
- BRILL Icing Black Decorating Icing 14lbs (10202854)
- DELFIELD Thermostat Service Kit -Danfoss (RF000083S)
- CBD N'Joy, PURE SUGAR CANE, 22 OZ CANISTERS, 8PK (827820)
- RACHAEL RAY Rachael Ray 12159 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Red Shimmer (12159)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 12148 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Gray Shimmer (12148)
- RACHAEL RAY Rachael Ray 16346 Cucina Hard Enamel Nonstick 0.75-Quart Butter Warmer; Agave Blue (16346)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- THE ROCK BY STARFRIT T-Lock 12.5" Pizza Pan/Flat Griddle with Detachable Handle (034714-004-0000)
- Rachael Ray Cookware