Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer
Mfr # 12160
Zoro # G403901635
Product Information
- Brand Rachael Ray
- MFR # 12160
- Zoro # G403901635
- UPC # 51153121609
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Everything Pan brings high-quality performance and everyday convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this versatile Everything Pan is perfect for, well. everything! From creamy risottos to delicious pastas to a vegetable saut, the pan's durable aluminum construction provides ultra-even heating and features enhanced PlatinumShield Technology silver nonstick reinforced to be 9 times harder than titanium for effortless food release. Plus, the pan is dishwasher safe for quick and easy cleanup. Want more Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid locks in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Everything Pan and get ready to get delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Teal
- Material: Aluminum
- Size: 3 qt.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRRO Mill Food 3-1/2Qtstnlstl (50025)
- OASIS Cold, Room Temperature Bottled Water Dispenser - White (92026160042)
- 1947KITCHEN Multipurpose Stainless Steel Assistant Vegetable and Meat Slicer Holder (TI-CHAMV)
- VOLLRATH French Whip, L 22 In, Aqua (47096)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray (19019)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece (12167)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- HANDI-FOIL Handi-Foil Gourmet To-Go Large Entree With Dome Lid Combo, PK50 (4203-70-50WDL)
- Rachael Ray Cookware