Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer
Mfr # 12158
Zoro # G003776589
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12158
- Zoro # G003776589
- UPC # 51153121586
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Steam Set brings high performance and easy convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this eye-catching steamer set includes a 3-quart covered sauteuse and stainless steel insert for steaming vegetables, seafood, pot stickers and more. The sauteuse's durable aluminum construction provides ultra-even heating and features enhanced PlatinumShield Technology silver nonstick reinforced to be 9 times harder than titanium for effortless food release. Plus, the entire set including the stainless steel insert is dishwasher safe for quick and easy cleanup. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lids lock in heat and flavor while allowing foods to be monitored while they steam. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Steam Set and get ready to get delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Red
- Material: Aluminum
- Size: 3 qt.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX Snax Non- Dairy Creamer 12 oz. (00020)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- MART CART Charger 10 Amp Model 3500 (280-1936)
- STANDARD KEIL Pilaster (S/S, Standard, 48") (2722-0013-1251)
- RACHAEL RAY Rachael Ray 87659 Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle; Gray & Agave Blue - 11 in. (87659)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 81157 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set - Red Handles; 11 Piece (81157)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- NUTRICHEF Aluminum Ns 13Pcs Set (NCCWA13)
- Rachael Ray Cookware