Rachael Ray 12152 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Red Shimmer - Pack of 2
Mfr # 12152
Zoro # G203776181
Product Information
- Brand Rachael Ray
- MFR # 12152
- Zoro # G203776181
- UPC # 51153121524
- Country of Origin China
- Category Cookware
Description
Double up with the radiant and solution-oriented, the Rachael Ray Create Delicious Aluminum Nonstick Deep Skillet Twin Pack for a high-performance and easy convenience that's twice as nice with two essential skillets featuring a deeper and more versatile pan design.
Featuring vibrant, shimmering color combined with value-driven functionality, this twin pack of skillets brings on Rachael's always-reliable performance with durable aluminum construction for ultra-even heating and browning. Made with higher sides for an enhanced cooking surface, these smart skillets feature PlatinumShield Technology silver nonstick reinforced to be 9X harder than titanium for effortless food release of the stickiest recipes like Rach's Spinach-Artichoke Cheesy Tortellini or her Peppers 'n' Potatoes Beef Skillet Supper. Even better, the skillets are dishwasher safe for quick and easy cleanup. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400°F, flared rims make for easy pouring, and induction-suitable stainless steel bases provide strength, durability, and versatility to use the skillets on any stovetop.
From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael Ray Create Delicious Aluminum Nonstick Deep Skillet Twin Pack and get ready to get delish.
Features- Create Delicious Aluminum Nonstick Skillet , 9.5 & 11.75 in. - Red Shimmer
- Made from high quality material
- Easy to clean
- Pack of 2
- Color: Red Shimmer
- Size: 9.5 & 11.75 in.
- Weight: 3.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Cutlery Tray 9"L x 6"W x 2"H (KCH-02161)
- RANCO Freezer Control (A10-4482-000)
- MONTAGUE Safety Valve 3/8" Fpt X 3/16" Tube (34604-7)
- FOLLETT Primary With Agion Follet Filter (00130245)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 81127 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet - Pack of 2; 9.5 & 11.75 in. - Teal Handles (81127)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 81157 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set - Red Handles; 11 Piece (81157)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- RACHAEL RAY Rachael Ray 16346 Cucina Hard Enamel Nonstick 0.75-Quart Butter Warmer; Agave Blue (16346)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- Rachael Ray Cookware