Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2
Mfr # 12149
Zoro # G803775959
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12149
- Zoro # G803775959
- UPC # 51153121494
- Country of Origin China
- Category Cookware
Description
Double up with the radiant and solution-oriented, the Rachael Ray Create Delicious Aluminum Nonstick Deep Skillet Twin Pack for a high-performance and easy convenience that's twice as nice with two essential skillets featuring a deeper and more versatile pan design.
Featuring vibrant, shimmering color combined with value-driven functionality, this twin pack of skillets brings on Rachael's always-reliable performance with durable aluminum construction for ultra-even heating and browning. Made with higher sides for an enhanced cooking surface, these smart skillets feature PlatinumShield Technology silver nonstick reinforced to be 9X harder than titanium for effortless food release of the stickiest recipes like Rach's Spinach-Artichoke Cheesy Tortellini or her Peppers 'n' Potatoes Beef Skillet Supper. Even better, the skillets are dishwasher safe for quick and easy cleanup. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400°F, flared rims make for easy pouring, and induction-suitable stainless steel bases provide strength, durability, and versatility to use the skillets on any stovetop.
From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael Ray Create Delicious Aluminum Nonstick Deep Skillet Twin Pack and get ready to get delish.
Features- Create Delicious Aluminum Nonstick Skillet , 9.5 & 11.75 in. - Teal Shimmer
- Made from high quality material
- Easy to clean
- Pack of 2
- Color: Teal Shimmer
- Size: 9.5 & 11.75 in.
- Weight: 3.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, Hazelnut Cream, 0.4 oz., PK24 (611247390290)
- HOBART Pilot Kit (109125-3)
- WILTON PIZZA PAN 12.25"" DIA STL (2105-969)
- CRESTWARE Colander, 30 qt., 9-3/4 in. H, Aluminum (ACOL30M)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- RACHAEL RAY Rachael Ray 12159 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Red Shimmer (12159)
- NUTRICHEF Lid For Nccw12S Saucepan Pot (PRTNCCW12SPLID)
- Rachael Ray Cookware