Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer
Mfr # 12012
Zoro # G403776431
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rachael Ray
- MFR # 12012
- Zoro # G403776431
- UPC # 51153120121
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael Ray Create Delicious 12.5-Inch Aluminum Nonstick Deep Skillet brings high-performance and easy convenience to an essential pan made even more versatile with a deeper design.
Featuring vibrant, shimmering color combined with value-driven functionality, this family-sized skillet brings on Rachael's always-reliable performance with durable aluminum construction for ultra-even heating and browning. Made with higher sides for an enhanced cooking surface, this smart skillet features PlatinumShield Technology silver nonstick reinforced to be 9X harder than titanium for effortless food release of the stickiest recipes like Rach's Spinach-Artichoke Cheesy Tortellini or her Peppers 'n' Potatoes Beef Skillet Supper. Even better, the skillet is dishwasher safe for quick and easy cleanup. A colorful, double-riveted stainless steel and silicone handle provides comfort and control that's oven safe to 400°F, flared rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the skillet on any stovetop.
From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael Ray Create Delicious 12.5-Inch Aluminum Nonstick Deep Skillet and get ready to get delish.
Features- Create Delicious Aluminum Nonstick Deep Skillet, 12.5 in. - Teal Shimmer
- Made from high quality material
- Easy to clean
- Color: Teal Shimmer
- Size: 12.5 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Fan Blade (4A4144-01)
- WARING Switch (502335)
- EVEREST Drawer Slide Wheel (DRWRS04-00)
- COFFEE MATE Gluten Free Lactose Free The Original Lite Powder Creamer 11 oz., PK12 (00050000741854)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray (19019)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- YUKON GLORY 2/3 sized Cast Iron & Stainless Steel Combo (YG-666b)
- Rachael Ray Cookware