Shop All Radio Controlled Vehicles & Parts
Racers Edge
Racers Edge RCE3403 150 mm 1 by 10 Scaler Aluminum Step Laddard
Mfr # RCE3403
Zoro # G104132581
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racers Edge
- MFR # RCE3403
- Zoro # G104132581
- UPC # 739792013621
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
This 6-inch high all-metal stepladder from racers edge deliver that little extra touch of realism to your rigs pit area. The black-enameled chain and scale construction will compliment any scene.
Features- 150 mm 1 by 10 scaler aluminum step laddard
- Scale: 1 by 10
- Size: 150 mm
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- RACERS EDGE 1 by 10 Scaler Aluminum Wheel Chocks - Blue (RCE3407B)
- RACERS EDGE 22 Gauge Male Universal Lead Extension - 3 in. (RCE1650)
- RACERS EDGE 100 mm 1 by 10 Scaler Aluminum Step Ladder (RCE3402)
- RACERS EDGE 1 by 10 Scaler Aluminum Spade Shovel (RCE3401)
- DUBRO PRODUCTS 12 in. Rods with ST Kwik Link (DUB185)
- HPI RACING HPI Racing HPI110650 10 kg SS-40WP 6.0V Waterproof Servo Part; Metal (HPI110650)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- Racers Edge Radio Controlled Vehicles & Parts