Shop All Headlamps, Headlights & Components
Race Sport
V2 DRIVE Series PSX24 2,500 LUX Driverless Plug-&-Play LED
Mfr # PSX24LEDDSv2
Zoro # G805629663
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # PSX24LEDDSv2
- Zoro # G805629663
- UPC # 810077230244
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The NEW V2 DRIVE Series is the latest LED headlight and foglight kit in the industry for ATV's, Motorcycles, Race bikes, Off-Road vehicles, and Automotive. All the solutions for LED's have been built into this techNology. The LED kit does Not contain a driver, but does come with an optional Canbus Decoder pack to plug n play between the LED bulbs and the vehicle to steady voltage, and interface with CANBUS functional vehicles. The size of the bulb bases are specifically designed to eliminate fitment issues from oversized aftermarket bulbs. The light output and performance is amazing at 2,500 LUX, and great for night time safety driving.
General Specs:
-Rated LUX output - 2,500 LUX/bulb or 5,000 LUX/kit
-RAW LUX light output is 2,980lx/bulb or 5,960lx/kit
-RAW Lumen Measured on Meter is 2,480lm/bulb or 4,960lm/kit
-Canbus Decoders included in kits
-Plug N Play OEM sized (No fitment issues)
-Temperature: -45+/-85°C
-Voltage: DC9V-32V
-Beam Angle:330°
-6,000 Kelvin Color range
General Specs:
-Rated LUX output - 2,500 LUX/bulb or 5,000 LUX/kit
-RAW LUX light output is 2,980lx/bulb or 5,960lx/kit
-RAW Lumen Measured on Meter is 2,480lm/bulb or 4,960lm/kit
-Canbus Decoders included in kits
-Plug N Play OEM sized (No fitment issues)
-Temperature: -45+/-85°C
-Voltage: DC9V-32V
-Beam Angle:330°
-6,000 Kelvin Color range
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Porta Quick Oil Changer (17800-2000)
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34810 (34810)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- CAL LIGHTING Cal Lighting WC-3FT-AG 3 ft. Wire Cover; Antique Gold (WC-3FT-AG)
- TYC NSF Certified Headlight Assembly - Right, 20-6385-00-1 (20-6385-00-1)
- SPEC-D TUNING 04-15 Nissan Titan Headlights (2LH-TIT04-G3-GO)
- TYC Headlight Assembly 2000-2004 Toyota Tundra V6 V8, 20-5767-00-9 (20-5767-00-9)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6819-00 (20-6819-00)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies