Shop All Vehicle Bulbs & Lenses
Race Sport
Universal Led Light Bar Harness W/ Light Bar Led Logo Rocker Switch
Mfr # RS0007
Zoro # G1611483
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS0007
- Zoro # G1611483
- UPC # 817999024982
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
This is the perfect harness to pair with any light bar or Auxiliary light. It saves you time, material and effort in creating your own wire harness. This harness has all the wire, terminals, shielding, and even the LED logo rocker switch to add a styling look in the cab of the vehicle. 12 Volts Product - includes everything pictured -12-24V 14g 40A relay 30A fuse -15-220W -Materials:PVC1015—16AWG pure copper with PVD tube -Working temperature -40~+105 -Wire Length:6 feet long (2 meters) 6-Application:LED work light/Light bar/driving light etc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- GATES Filler Neck Hose, 23980 (23980)
- RACE SPORT Translucent 3X3In Protective Spotlight Cover (White) (RS-3X3C-W)
- RACE SPORT Two-Hole Tent Mount For Round Digital Voltage Gauges (RS2HT)
- RACE SPORT (2) Coloradapt 5Ft Rgb Led Lighted Whips W/ Chasing Pr (RS802CS-C)
- RACE SPORT 9005 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit (9005LEDDS)
- RACE SPORT Street Series 4In Round Led Spot Light 27W/1,755Lm (Each) (RS-27W-R)
- RACE SPORT Round Socket-Sized Dual-Port Usb W/ Blue Led Backlighting (RS50884)
- DISCO Clr Mini Lght Bulbs S-8 12.8V 28.5W PK10 (74157K)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies