Shop All Vehicle Bulbs & Lenses
Race Sport
T10 5-Chip 5050 Led Replacement Bulbs (Amber) (Pair) Pr
Mfr # RS-T10-A-5050
Zoro # G1610409
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Width 3 in
- Application Lamp
- Height 5 in
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-T10-A-5050
- Zoro # G1610409
- UPC # 812867023036
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 3 in |
Height | 5 in |
Depth | 1 in |
Details
Light Technology | LED |
Application | Lamp |
Voltage | 12V DC |
Features | Instant On, Short, Tower-Style Design With a Miniature Wedge Base; Instant On/Off |
Item | LED Bulb |
Lumens | 90 |
Light Color | Amber |
Beam Angle - Vehicle Lighting | 360 Degrees |
Bulb Type | T10 |
Number of LEDs | 5 |
Description
Step it up and replace your stock bulbs with our professional grade 5050 LED replacement bulbs for brighter, crisper illumination Race Sport Lighting's LED Replacement Bulbs are available in a variety of bases and colors for virtually any application, and are the perfect solution to upgrade your interior or exterior automotive lighting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES VOLVO PASSENGER CAR L4 CYL 2.3 93-81 (2429)
- HELLA MARINE Module 70 Gen 3 LED Floodlight, White Housing, Long Range, 800 Lumens (996276471)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- MAIN FILTER NAPA 1494 Replacement/Interchange Spin-On Filter (MF0575541)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Rgb Multi-Color) (RS-9FT-5050-RGB)
- RACE SPORT 1157 Dual-Color Switchback Led Replacement Bulbs (White/Amber) (Pair) (RS-1157-WY-TS)
- RACE SPORT 35W Gen 1 Canbus Hid Conversion Spare Ballast (Each) (BALLAST-CANBUS-G1)
- RACE SPORT 7443 Led Replacement Bulb (Blue) (Pair) Pr (RS-7443-B-LED)
- RACE SPORT H4-3 6K 55W Motorized Dual Beam Bi-Xenon Bulbs Pr (H4-6K-DB-RB-55W)
- RACE SPORT 97-06 Jeep Wrangler Tj 4Wd 50In Light Window Frame Mount Brackets (RS-NR-L19-3)
- ILC Replacement for Athalon Cm8-a236 replacement light bulb lamp, 2PK (CM8-A236 ATHALON)
- Race Sport Vehicle Bulbs & Lenses