Shop All Bumper Guides
Race Sport
Super Bright 8 POD RGB Multi-Color Bed Rail Kit or Interior and Exterior
Mfr # RSCS8PRGB
Zoro # G205629676
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RSCS8PRGB
- Zoro # G205629676
- UPC # 810077231067
- Country of Origin China
- Category Bumper Guides
Description
Race Sport Lighting’s Super-Bright 8-Pod LED Truck Bed Lighting Kit illuminates the entire bed of your truck with a flip of a switch or the remote control for the RGB Multi-Color system, allowing you to easily work after. This truck bed lighting system includes two separate strands of 4 pods with nine 5050 RGB SMD LEDs per pod, giving you a total of 8 pods and 72 ultra-bright multi-color LEDs.
Each 4-inch square pod is 100% waterproof and only .20 of an inch thick, making them extremely easy to hide. Unlike the competition, Race Sport Lighting's uses this smaller pod to avoid hanging below the bed rails. Each truck bed light strand includes 2 feet of wire between each pod. Each pod is effortlessly mounted under your bed rails using either the included 3M tape or screws.
-8 pods with 9 RGB LEDs each, total of 72 ultra-bright LEDs
-5x more brighter than competitors
-Includes easy to Use On/Off Switch
-Secure 4 pin connections
-Built-in 2 way splitter, 4 pods each strand.
-2 types of mounting, flat and angled gaskets are included
-Size: 4" x .75" x .25" each pod
-Material: ABS base with PC lens
-Lifespan: Over 50,000 hours
-Waterproof Rate: IP67
Each 4-inch square pod is 100% waterproof and only .20 of an inch thick, making them extremely easy to hide. Unlike the competition, Race Sport Lighting's uses this smaller pod to avoid hanging below the bed rails. Each truck bed light strand includes 2 feet of wire between each pod. Each pod is effortlessly mounted under your bed rails using either the included 3M tape or screws.
-8 pods with 9 RGB LEDs each, total of 72 ultra-bright LEDs
-5x more brighter than competitors
-Includes easy to Use On/Off Switch
-Secure 4 pin connections
-Built-in 2 way splitter, 4 pods each strand.
-2 types of mounting, flat and angled gaskets are included
-Size: 4" x .75" x .25" each pod
-Material: ABS base with PC lens
-Lifespan: Over 50,000 hours
-Waterproof Rate: IP67
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 70-04 SUPER DUTY F350 CAB & CHASSIS & 05-13 F250/F350 SUPERDUTY REAR S (FRTT350F)
- BUYERS PRODUCTS Custom-Fit Shelf for Buyers 1702840 Gloss White Steel Topsider Truck Tool Box (1702840TRAY)
- AUTOTEX Wiper Arm, Dry Pantograph, 20 In Size (200463)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- GEARED2GOLF Rear Bumper without Strip Holes for 1981-1987 Chevy & Pickup Fleetside, Chrome (GE2143903)
- BLUE OX BASE PLATE, 19-21 SILVERADO/SIERRA 1500 NEW STYLE, 2021 YUKON/YUKON XL (BX1747)
- FEY Universal Bumper Mount Kit (94400)
- SMITTYBILT 07-18 WRANGLER JK 2/4 DOOR XRC REAR BUMPER W HITCH JK 2/4DOOR (76855)
- RANCH HAND 10-18 RAM 2500 3500 MIDNIGHT FRONT BUMPER WITH GRILLE GUARD (MFD101BM1)
- FEY Diamondstep Universal Bumper (71000)
- Race Sport Automotive Exterior Accessories