Shop All Vehicle Bulbs & Lenses
Race Sport
Strobing Hi-Power Led Beacon Visor W/ 15+ Patterns (White/Amber)
Mfr # RS826WA
Zoro # G1618048
Free Shipping & Returns
$166.99
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
- Brand Race Sport
- MFR # RS826WA
- Zoro # G1618048
- UPC # 887753765253
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
This Heavy Duty and amazing new visor strobe system from RSL uses White and Amber Hi power LED recessed in a stealth case that fits using your existing sun visor brackets and clips. The suction cup mounts provide additional support and positioning capabilities. Over 15+ patters all you to select SAE CLASS 1, 2 or 3 patterns as well as other patterns that are outside the SAE classes. It comes with a long run of cable for installation with a cigarette lighter 12 volt socket power connector which has two buttons on it for on/off, and for momentary pattern selection.
Documents & Resources
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
- HELLA MARINE Module 70 Gen 3 LED Floodlight, White Housing, Long Range, 800 Lumens (996276471)
- LISLE Relay Pro 12-24V Relay Tester (60150)
- OTC Dual/Single Wheel Separator (5693)
- ZEROSTART Engine Heater - Hd-Ind, 400W 120V, Plate Yanmar (3500001)
- RACE SPORT Led Rocker 12V On/Off Switch (Red) (RS-RP12VR)
- RACE SPORT Oem D1 Factory Hid Replacement Ballast (BALLAST-OEM-D1)
- RACE SPORT 6 Ohm 25W Load Resistors (Pair) Pr (6OHM25WATT)
- RACE SPORT 4 Position Rgb Multi-Color One Sided Strip Connector W/ 4 Female Holes (RS-4P-LEDF)
- RACE SPORT 16Ft (5M) 3528 Led Tape Strip Reel Lighting (White) (RS-3528-5MW)
- RACE SPORT Terminator Series 9006 Fanless Led Conversion Headlight Kit (9006TLED)
- ILC Replacement for GE General Electric G.E 43564 replacement light bulb lamp (43564 GE GENERAL ELECTRIC G.E)
- Race Sport Vehicle Bulbs & Lenses