Shop All Fog Lamps & Fog Lights
Race Sport
Street Series 3X3In 16W 4-Led Cree Cube Spot Light W/ Amber Cover
Mfr # RS-4L-3X316W
Zoro # G1612910
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Amber Cover
- Features Durable, Water Proof, Combination Spot and Flood Optics; Durable Spotlights, Built to Last
- Material Aluminum
- Voltage 12V DC
- Lumens 1300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS-4L-3X316W
- Zoro # G1612910
- UPC # 811712020787
- Country of Origin China
- Category Fog Lamps & Fog Lights
Details
Includes | Amber Cover |
Features | Durable, Water Proof, Combination Spot and Flood Optics; Durable Spotlights, Built to Last |
Material | Aluminum |
Voltage | 12V DC |
Lumens | 1300 |
Light Color | White |
Lighting Technology | LED |
Number of Bulbs | 4 |
Housing Color | Black |
Wattage | 16 W |
Color Temperature | 6500K |
Rating | IP68 |
Item | Spot Auxiallary Light |
Series | Street |
Description
Individual 3x3 Street Series Cube style spot lights. With the vehicle specific or universal brackets that Race Sport Lighting offers, these spots are great for a variety of applications including fog lights, reverse lights, or auxiliary off road lighting • 16W/1,300LM (4W per diode) • 50,000 hour lifetime • 6,500 Kelvin color • Combination spot and flood optics • Durable spotlights, built to last
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Battery Terminal, 2/0 ga., PK5 (23PC79)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LED HIGH BEAM HEATED HEADLIGHT W/C (551781)
- AGS Steel Brake Line Union, 3/16 (M10x1.0 Bubble), 10/bag (BLU-8)
- MAXXIMA Headlight, 1100 lm, 3-3/4" W, LED, Black (MHLE-07HILO)
- RACE SPORT 3156 Hi-Power Projector Led Reverse Bulbs (Pair) Pr (RS-3156-LAMP-PR)
- RACE SPORT Canbus All Solution Decoder For H11, H8, H9, 880, 881, H16(Jp) (Pair) (RSCAS003)
- RACE SPORT Ford F150 4X12W Cree Square Cube Light Kit W/ L17 Ford F150 Fog Lamp (RSL17-12w)
- RACE SPORT Universal Round 3.5In Fog Projector Kit W/ Blue Halo Ring Pr (RS-3.5B-FOG)
- RACE SPORT T15 Hi-Power Led Projector Led Reverse Bulbs (Pair) Pr (RS-T15-LAMP-PR)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Forward Light (RSE12KA)
- GROTE Fog and Driving Lamps, 500 Series, PK2 (05001-5)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies