Shop All Vehicle Bulbs & Lenses
Race Sport
Stealth Series 8In 30W/3,000Lm Single Row Led Light Bar
Mfr # RS-HD-SR06
Zoro # G1602514
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 30 W
- Features Durable, Single-Row Hi-Power LED Design; Durable, Heavy Duty Bars, Built To Last; Slim, Compact Design
- Voltage 32V DC
- Lamp Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-HD-SR06
- Zoro # G1602514
- UPC # 811712026246
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Size | 6 in |
Details
Light Technology | LED |
Watts | 30 W |
Features | Durable, Single-Row Hi-Power LED Design; Durable, Heavy Duty Bars, Built To Last; Slim, Compact Design |
Voltage | 32V DC |
Lamp Life | 50,000 hr |
Item | Light Bar |
Light Output | 3000 lumens |
Color Temperature | 6500K |
Shape | Bar |
Series | STEALTH |
Description
Shine bright under the radar with these High-Powered single row LED light bars These bars will take punishment and never let you down • 30W/2,568 LM (5W per diode) • Combination Flood/Spot Optics • 2.38 Amps • 50,000 hour lifetime • 6,500 Kelvin color • 12V-32V capable • IP68 Waterproof Rated • Bar Height: 2.54" (64.5mm) • Mounted Height (Level to Mounting Surface): 4.32" (109.75mm) • Bar Measures 8" End to End w/ Brackets • Lens Measures 6" End to End • Mount to Mount measurement is 11" • Super efficient LED driver • Special optics improve light projection • Perfect for off-road, emergency, and public use
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- HANDS ON KREZ2 Propane Tank Pod (HA158880)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- MILTON INDUSTRIES Tube Deflator/Core Remover (MILS446)
- RACE SPORT Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each) (RS-4CREE-35W)
- RACE SPORT Rocker Switch-Sized Dual-Port Usb/Voltage Gauge W/ Red Digital Led (RS50887R)
- RACE SPORT H1 8,000K Canbus Headlight Conversion Kit (H1-8K-G2-CANBUS)
- RACE SPORT Wraparound Series 50In Cree Combo Led Light Bar (RS-DRWRAP-300W)
- RACE SPORT Nextgen Ll Series 14In Led & Laser Single Row Light Bar W/ 10W (RSLL14SR)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Rear Lights) (RSLJ60B)
- POWEROPTIX Mini LED Bulb 3157 White 2/cd (102-831573)
- Race Sport Automotive Lighting