Shop All Strip Lights
Race Sport
Stealth Series 42In 200W/17,120Lm Single Row Led Light Bar
Mfr # RS-HD-SR40
Zoro # G1605104
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 40 in
- Voltage 32V DC
- Light Output 19000 lm
- Light Shape Bar
- Description/Special Features Compact Design; Heavy Duty; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-HD-SR40
- Zoro # G1605104
- UPC # 811712026277
- Country of Origin China
- Category Strip Lights
Dimensions
Length | 40 in |
Details
Voltage | 32V DC |
Light Output | 19000 lm |
Light Shape | Bar |
Description/Special Features | Compact Design; Heavy Duty; Durable |
Rated Life | 5.7 yr |
Item | Motorcycle Decorative Light |
Series | CREE |
Lamp Type | LED |
Watts | 200 W |
Description
Shine bright under the radar with these High-Powered single row LED light bars These bars will take punishment and never let you down • 200W/17,120 LM (5W per diode) • Combination Flood/Spot Optics • 15.8 Amps • 50,000 hour lifetime • 6,500 Kelvin color • 12V-32V capable • IP68 Waterproof Rated • Bar Height: 2.54" (64.5mm) • Mounted Height (Level to Mounting Surface): 4.32" (109.75mm) • Bar Measures 42" End to End w/ Brackets • Lens Measures 40" End to End • Mount to Mount measurement is 45" • Super efficient LED driver • Special optics improve light projection • Perfect for off-road, emergency, and public use
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Reflector, 30 (30SBAT)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- RACE SPORT 05-15 Toyota Tacoma Led Taillight Bezel W/ Brake/Running Lights (RS-B0513TOY-TLB)
- RACE SPORT 9004 Green Dual Beam Motorcycle Headlight Kit For Dual Headlights (RS-9004-GREEN-DB-2MOTO)
- RACE SPORT 24In Versa-Sport Glow Accent Bar (White) (Each) (RSVSPORT_24W)
- RACE SPORT Terminator Series H11 Led Replacement Bulbs (White) (Pair) Pr (RSTBH11W)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- SUNLITE Square LED Mushroom Fixture, 4000K, Cool W, Height: 3 (LFX/MU/SQ/11''/16W/E/D/40K)
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights, 2PK (50-1212)
- Race Sport Strip Lights