Shop All Fog Lamps & Fog Lights
Race Sport
Stealth Led Daytime Running Lights
Mfr # RS-DRL-STEALTH
Zoro # G1587029
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Water Proof, Imrproved Lighting and Safety to Fit any Style; Function as Daytime Running Lights (DRL) During The Day, and Fog Lights at Night
- Wattage 12 W
- Lighting Technology LED
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS-DRL-STEALTH
- Zoro # G1587029
- UPC # 811712021302
- Country of Origin China
- Category Fog Lamps & Fog Lights
Details
Material | Aluminum |
Features | Water Proof, Imrproved Lighting and Safety to Fit any Style; Function as Daytime Running Lights (DRL) During The Day, and Fog Lights at Night |
Wattage | 12 W |
Lighting Technology | LED |
Light Color | White |
Item | Daytime Running Lights |
Series | STEALTH |
Description
Race Sport Lighting's Daytime Running Light (DRL) options are a great way to keep your vehicle safe, serving a dual purpose of DRLs or fog lamps.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1005 (15395)
- ATTWOOD MARINE Attwood 90841 Large Battery Box, Black, Vented - Fits Group 29/31 (9084-1)
- BECK/ARNLEY Brake Light Switch, 201-1566 (201-1566)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 ga. (2-pack) (SP 9678)
- RACE SPORT H11 Tri-Gold Series 3K, 5K, 6K Headlight System (H11AWK)
- RACE SPORT T15 Hi-Power Led Projector Led Reverse Bulbs (Pair) Pr (RS-T15-LAMP-PR)
- RACE SPORT 9006 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-9006-LED-LAMP-PR)
- RACE SPORT Street Series 18W 6-Led Bottom Mount Led Spot Lights (Pair) Pr (RS6L18WPR)
- RACE SPORT Ford F150 4X12W Cree Square Cube Light Kit W/ L17 Ford F150 Fog Lamp (RSL17-12w)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Forward Light (RSE12KA)
- SPEC-D TUNING Honda Hr-V Clear Lens Fog Lights With Bezels 2019-2020 (LF-HRV19COEM-DL)
- Race Sport Automotive Lighting